Shop All Inline Duct Fans
Dayton
Inline Centrifugal Duct Fan, 9" L, 8" W
Mfr # 23233
Zoro # G3783549
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Fits Duct Dia. 6 in
- Voltage 120
- Max. Amps 0.38 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23233
- Zoro # G3783549
- UPC # 783429232336
- Country of Origin Italy
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 6 in |
Housing Dia. | 9 in |
Length | 9 in |
Flange Width | 1 in |
Inlet and Outlet Dia. | 6 in |
Width | 8 in |
Duct Diameter | 6 in |
Overall Dimensions H x W | 8 in |
Overall Width | 8 in |
Description
In-Line Duct Fan, For Fan Type Tubeaxial, Airflow @ 0.000 in SP 337 cfm, Duct Diameter 6 in, Motor Output Power 111.9 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Width 8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Steel, Motor Speed 2,520 RPM, Includes Cord, Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F, Speed Control Included Yes, Speed Controllable Yes, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- RHEEM 95-102925-04 Wire Grille (95-102925-)
- VULCAN Bottom Outlet Immersion Heater, 120V (ANW115)
- ALL-FILTERS 12X18X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12181.C 6PK)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23234)
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23235)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23225)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23227)
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23229)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23226)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 3 Positions, 3 Speeds Air Mover with Telescopic Handle and Wheels (P-830H)
- Dayton Inline Duct Fans