Shop All Inline Duct Fans
Dayton
Inline Centrifugal Duct Fan, 9" L, 8" W
Mfr # 23231
Zoro # G3783558
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Fits Duct Dia. 4 in
- Voltage 120
- Max. Amps 0.69 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23231
- Zoro # G3783558
- UPC # 783429232312
- Country of Origin Italy
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 4 in |
Housing Dia. | 9 in |
Length | 9 in |
Flange Width | 1 in |
Width | 8 in |
Inlet and Outlet Dia. | 4 in |
Duct Diameter | 4 in |
Overall Width | 8 in |
Overall Dimensions H x W | 8 in |
Description
In-Line Duct Fan, For Fan Type Tubeaxial, Airflow @ 0.000 in SP 150 cfm, Duct Diameter 4 in, Motor Output Power 111.9 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Width 8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Steel, Motor Speed 2,580 RPM, Includes Cord, Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F, Speed Control Included Yes, Speed Controllable Yes, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Pump, Basket, Cutter Kit (K001364)
- ALL-FILTERS 20X20X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (20204.11 3PK)
- HESSAIRE Control Panel for MC92V (Post 2019) and M350, includes Knobs, Switches, and Plate (6092069)
- MRCOOL E Star DIY 4th Gen 12k BTU Ductless Mini-Split Air Handler 230V (DIY-12-HP-WMAH-230C25)
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23235)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23236)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23224)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23225)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23226)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23228)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L250EL)
- Dayton Inline Duct Fans