Shop All Inline Duct Fans
Dayton
Inline Centrifugal Duct Fan, 9" L, 8" W
Mfr # 23222
Zoro # G3783451
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Fits Duct Dia. 5 in
- Voltage 120
- Hz 60
- Max. Amps 0.37 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23222
- Zoro # G3783451
- UPC # 783429232220
- Country of Origin Italy
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 5 in |
Housing Dia. | 9 in |
Length | 9 in |
Width | 8 in |
Flange Width | 1 in |
Inlet and Outlet Dia. | 5 in |
Overall Dimensions H x W | 8 in |
Overall Width | 8 in |
Duct Diameter | 5 in |
Description
In-Line Duct Fan, For Fan Type Tubeaxial, Airflow @ 0.000 in SP 179 cfm, Duct Diameter 5 in, Motor Output Power 37.3 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Width 8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Steel, Motor Speed 2,520 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F, Speed Control Included Yes, Speed Controllable Yes, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS Small Retrofit Flashing, Black EPDM, 1"-3" (11015)
- MR. HEATER Comfort Collection 30000 Btu/h 1000 sq ft Radiant Propane Heater (F299965)
- FRIEDRICH Portable Air Conditioner (ZCP12DB)
- JB INDUSTRIES 1/4" Access Valve Swaged T, Brass/Copper (A31344)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23224)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23225)
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23229)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23236)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23231)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23228)
- FANTECH Inline Duct Fan, Steel, 460V, 1965W (FKD 16XL EC)
- Dayton Inline Duct Fans