Shop All Inline Duct Fans
Dayton
Inline Centrifugal Duct Fan, 13" L, 12" W
Mfr # 23230
Zoro # G3783530
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Fits Duct Dia. 12 in
- Voltage 120
- Max. Amps 2.4 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23230
- Zoro # G3783530
- UPC # 783429232305
- Country of Origin Italy
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 12 in |
Housing Dia. | 16 in |
Length | 13 in |
Width | 12 in |
Inlet and Outlet Dia. | 12 in |
Flange Width | 1 1/4 in |
Overall Width | 12 in |
Duct Diameter | 12 in |
Overall Dimensions H x W | 12 in |
Description
In-Line Duct Fan, For Fan Type Tubeaxial, Airflow @ 0.000 in SP 1,038 cfm, Duct Diameter 12 in, Motor Output Power 298.3 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Width 12 in, Application General Purpose, High-Efficiency Motor No, Housing Material Steel, Motor Speed 2,780 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F, Speed Control Included Yes, Speed Controllable Yes, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Tank Cover Gasket (17131)
- MR. HEATER Double Tank Top, 10,000 - 30,000 BTU (MH30T)
- HERCULES Roof Flashing Sealant, Black, 1 Gal (25410)
- REVCOR Propeller, Dia 26 In, 20 Deg Pitch (T2603-20 L)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23234)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23233)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23224)
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23235)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23220)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23228)
- SUNCOURT Flush Fit Register Booster Fan - Brown (HC500-B)
- Dayton Inline Duct Fans