Shop All Inline Duct Fans
Dayton
Inline Centrifugal Duct Fan, 10" L, 9" W
Mfr # 23228
Zoro # G3783567
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Fits Duct Dia. 10 in
- Voltage 120
- Max. Amps 1.7 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23228
- Zoro # G3783567
- UPC # 783429232282
- Country of Origin Italy
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 10 in |
Housing Dia. | 13 in |
Length | 10 in |
Width | 9 in |
Inlet and Outlet Dia. | 10 in |
Flange Width | 1 in |
Duct Diameter | 10 in |
Overall Width | 9 in |
Overall Dimensions H x W | 9 in |
Description
In-Line Duct Fan, For Fan Type Tubeaxial, Airflow @ 0.000 in SP 630 cfm, Duct Diameter 10 in, Motor Output Power 186.4 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Width 9 in, Application General Purpose, High-Efficiency Motor No, Housing Material Steel, Motor Speed 2,470 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F, Speed Control Included Yes, Speed Controllable Yes, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Motor, 1 HP, 115V, 1-Phase, 1075 rpm , 4 Speed, PSC, 115 VAC 1 Ph 60 Hz Volts (69M79)
- DAYTON Valve Rebuild Kit, With Instructions (066068)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 6 x 10 x 4.5 (SBS-6106 WS)
- DEWALT Forced Air Electric Heater, 7kW - 10kW (DXH1000TS)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23234)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23224)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23227)
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23235)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23231)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23236)
- FANTECH Inline Fan, 8 In. Dia. (FG 8)
- Dayton Inline Duct Fans