Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower w/ Drive Pkg, 208-230/460 V
Mfr # 7K459
Zoro # G0358757
product price: $1,521.42
/ea
Free Shipping & Returns
$1,521.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
- Motor Type 3-Phase
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K459
- Zoro # G0358757
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Dimension A (In.) | 19 1/8 in |
Dimension B (In.) | 21 in |
Inlet Width (In.) | 15 7/8 in |
Inlet Height (In.) | 15 7/8 in |
Shaft Dia. (In.) | 75/100 in |
Inlet Dia. (In.) | 9 in |
Dimension D (In.) | 1 1/2 in |
Dimension C (In.) | 15 7/8 in |
Outlet Height (In.) | 15 7/8 in |
Dimension E (In.) | 20 in |
Outlet Width (In.) | 15 7/8 in |
Height (In.) | 19 in |
Max. Depth (In.) | 21 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension G (In.) | 13 1/4 in |
Width (In.) | 19 in |
Outlet Dia. (In.) | 9 in |
Dimension F (In.) | 17 in |
Dimensons H x W x D | 19 in x 15 3/4 in x 21 in |
Inlet Diameter | 9 in |
Overall Depth | 21 in |
Inlet Duct Connection Width | 15 7/8 in |
Shaft Diameter | 3/4 in |
Inlet Duct Connection Height | 15 7/8 in |
Outlet Duct Connection Height | 15 3/4 in |
Wheel Dimensions | 13 1/2 in Dia. |
Wheel Diameter | 13 1/2 in |
Inlet H x W | 15 7/8 in x 15 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 19 in |
Outlet Diameter | 9 in |
Overall Height | 19 in |
Outlet Dimensions H x W | 15 3/4 in x 15 3/4 in |
Outlet Duct Connection Width | 15 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,820 cfm, Airflow @ 0.125 in SP 2,777 cfm, Airflow @ 0.250 in SP 2,734 cfm, Airflow @ 0.375 in SP 2,692 cfm, Airflow @ 0.500 in SP 2,648 cfm, Airflow @ 0.750 in SP 2,561 cfm, Airflow @ 1.000 in SP 2,473 cfm, Airflow @ 1.250 in SP 2,384 cfm, Airflow @ 1.500 in SP 2,291 cfm, Airflow @ 2.000 in SP 2,089 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Filter Air 2200Mpr 16X20X1In (S-EA00-4)
- JOHNSON CONTROLS Electric Actuator, Floating, -4 to 131F (M9109-AGA-5)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A240)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Clear (3504040025)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON Duct Blower, 30 In (7H487)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Duct Blower, 18 In (5AV80)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL5)
- Dayton Square Centrifugal In-Line Blowers