Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower w/ Drive Pkg, 208-230/460 V
Mfr # 7K457
Zoro # G0593713
product price: $2,103.99
/ea
Free Shipping & Returns
$2,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 1 hp
- Bearing Type Sealed Pillow Block
- Agency Compliance AMCA Sound & Air, UL/cUL 705
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K457
- Zoro # G0593713
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Dimension A (In.) | 19 1/8 in |
Dimension C (In.) | 15 7/8 in |
Width (In.) | 19 in |
Inlet Dia. (In.) | 9 in |
Max. Depth (In.) | 21 in |
Dimension G (In.) | 13 1/4 in |
Shaft Dia. (In.) | 75/100 in |
Dimension D (In.) | 1 1/2 in |
Inlet Width (In.) | 15 7/8 in |
Outlet Dia. (In.) | 9 in |
Outlet Height (In.) | 15 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Inlet Height (In.) | 15 7/8 in |
Dimension E (In.) | 20 in |
Dimension F (In.) | 17 in |
Height (In.) | 19 in |
Dimension B (In.) | 21 in |
Outlet Width (In.) | 15 7/8 in |
Wheel Dimensions | 13 1/2 in Dia. |
Inlet Diameter | 9 in |
Inlet Duct Connection Height | 15 7/8 in |
Overall Depth | 21 in |
Dimensons H x W x D | 19 in x 15 3/4 in x 21 in |
Inlet H x W | 15 7/8 in x 15 7/8 in |
Inlet Duct Connection Width | 15 7/8 in |
Outlet Duct Connection Height | 15 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | 9 in |
Shaft Diameter | 3/4 in |
Wheel Diameter | 13 1/2 in |
Overall Height | 19 in |
Outlet Duct Connection Width | 15 3/4 in |
Overall Width | 19 in |
Outlet Dimensions H x W | 15 3/4 in x 15 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,434 cfm, Airflow @ 0.125 in SP 2,415 cfm, Airflow @ 0.250 in SP 2,366 cfm, Airflow @ 0.375 in SP 2,317 cfm, Airflow @ 0.500 in SP 2,267 cfm, Airflow @ 0.750 in SP 2,166 cfm, Airflow @ 1.000 in SP 2,065 cfm, Airflow @ 1.250 in SP 1,956 cfm, Airflow @ 1.500 in SP 1,839 cfm, Airflow @ 2.000 in SP 1,557 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Connector - Float Switch (426799-01)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005464)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (MUH304)
- MAKITA Fan 13", 18V LXT (DCF301Z)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K438)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DELHI Direct Drive Sq, Inline Blower, 1/2HP, 12" (GSQ120-D)
- Dayton Square Centrifugal In-Line Blowers