Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower w/ Drive Pkg, 208-230/460 V
Mfr # 7K455
Zoro # G0849423
product price: $1,890.99
/ea
Free Shipping & Returns
$1,890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 3/4 hp
- Inlet Height (In.) 15 7/8 in
- Outlet Height (In.) 15 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K455
- Zoro # G0849423
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Inlet Height (In.) | 15 7/8 in |
Outlet Height (In.) | 15 7/8 in |
Dimension B (In.) | 21 in |
Inlet Dia. (In.) | 9 in |
Dimension A (In.) | 19 1/8 in |
Dimension F (In.) | 17 in |
Shaft Dia. (In.) | 75/100 in |
Height (In.) | 19 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension D (In.) | 1 1/2 in |
Dimension C (In.) | 15 7/8 in |
Outlet Dia. (In.) | 9 in |
Dimension E (In.) | 20 in |
Width (In.) | 19 in |
Inlet Width (In.) | 15 7/8 in |
Dimension G (In.) | 13 1/4 in |
Max. Depth (In.) | 21 in |
Outlet Width (In.) | 15 7/8 in |
Inlet Duct Connection Width | 15 7/8 in |
Outlet Diameter | 9 in |
Wheel Diameter | 13 1/2 in |
Inlet Duct Connection Height | 15 7/8 in |
Overall Height | 19 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 9 in |
Overall Width | 19 in |
Shaft Diameter | 3/4 in |
Overall Depth | 21 in |
Outlet Duct Connection Width | 15 3/4 in |
Outlet Duct Connection Height | 15 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,243 cfm, Airflow @ 0.125 in SP 2,189 cfm, Airflow @ 0.250 in SP 2,135 cfm, Airflow @ 0.375 in SP 2,081 cfm, Airflow @ 0.500 in SP 2,026 cfm, Airflow @ 0.750 in SP 1,915 cfm, Airflow @ 1.000 in SP 1,798 cfm, Airflow @ 1.250 in SP 1,670 cfm, Airflow @ 1.500 in SP 1,527 cfm, Maximum Static Pressure 1 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERCO/MR. HEATER Big Buddy 12' Hose (F271803)
- JABSCO Round OEM Blower, 3200 RPM, Direct, Dielectrite 44-10 HG (35770-0094)
- DANFOSS Straight Valve Body 1/2" (013G-8015)
- AIRSEPT Smart Splice Str Connect 5/8"Ln-#10 Hose (76704)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- Dayton Square Centrifugal In-Line Blowers