Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower w/ Drive Pkg, 208-230/460 V
Mfr # 7K445
Zoro # G3099214
Free Shipping & Returns
$1,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 208-230/460
- Motor HP 1/2 hp
- Stock No. 5TCL4
- Includes Access Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7K445
- Zoro # G3099214
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Outlet Height (In.) | 11 7/8 in |
Dimension E (In.) | 17 3/4 in |
Outlet Dia. (In.) | 7 3/4 in |
Width (In.) | 15 in |
Shaft Dia. (In.) | 75/100 in |
Inlet Width (In.) | 11 7/8 in |
Dimension F (In.) | 13 in |
Max. Motor Height (In.) | 12 1/2 in |
Inlet Height (In.) | 11 7/8 in |
Height (In.) | 15 in |
Dimension G (In.) | 13 1/4 in |
Max. Depth (In.) | 21 in |
Dimension D (In.) | 1 1/2 in |
Dimension A (In.) | 17 1/8 in |
Inlet Dia. (In.) | 7 3/4 in |
Dimension B (In.) | 21 in |
Dimension C (In.) | 11 7/8 in |
Outlet Width (In.) | 11 7/8 in |
Outlet Duct Connection Width | 11 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Duct Connection Width | 11 7/8 in |
Inlet Duct Connection Height | 11 7/8 in |
Outlet Duct Connection Height | 11 3/4 in |
Overall Width | 15 in |
Overall Height | 15 in |
Shaft Diameter | 3/4 in |
Wheel Diameter | 11 in |
Inlet Diameter | 7.7 in |
Outlet Diameter | 7 3/4 in |
Overall Depth | 21 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 1,274 cfm, Airflow @ 0.125 in SP 1,236 cfm, Airflow @ 0.250 in SP 1,199 cfm, Airflow @ 0.375 in SP 1,157 cfm, Airflow @ 0.500 in SP 1,114 cfm, Airflow @ 0.750 in SP 1,021 cfm, Airflow @ 1.000 in SP 913 cfm, Airflow @ 1.250 in SP 784 cfm, Airflow @ 1.500 in SP 632 cfm, Maximum Static Pressure 1 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Door Gasket, 24-1/2" x 29" (1702210)
- DAYTON Inlet Cone (609-11-7001-5)
- UNIWELD Mechanical Manifold Gauge Set, 2 Valves (USFM5EZ)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Duct Blower, 18 In (5AV80)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DELHI Direct Drive Sq, Inline Blower, 1HP, 18" (GSQ180-D-EC)
- Dayton Square Centrifugal In-Line Blowers