Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower w/ Drive Pkg, 115/230 V
Mfr # 7K454
Zoro # G2638237
Free Shipping & Returns
$1,932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 115/230
- Motor HP 3/4 hp
- CFM @ 0.000-In. SP 2243
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7K454
- Zoro # G2638237
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Dimension C (In.) | 15 7/8 in |
Inlet Height (In.) | 15 7/8 in |
Height (In.) | 19 in |
Dimension F (In.) | 17 in |
Inlet Width (In.) | 15 7/8 in |
Dimension G (In.) | 13 1/4 in |
Dimension E (In.) | 20 in |
Outlet Width (In.) | 15 7/8 in |
Max. Depth (In.) | 21 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension B (In.) | 21 in |
Width (In.) | 19 in |
Inlet Dia. (In.) | 9 in |
Outlet Height (In.) | 15 7/8 in |
Shaft Dia. (In.) | 75/100 in |
Dimension D (In.) | 1 1/2 in |
Outlet Dia. (In.) | 9 in |
Dimension A (In.) | 19 1/8 in |
Outlet Duct Connection Width | 15 3/4 in |
Overall Height | 19 in |
Inlet Duct Connection Width | 15 7/8 in |
Outlet Duct Connection Height | 15 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | 9 in |
Shaft Diameter | 3/4 in |
Overall Depth | 21 in |
Overall Width | 19 in |
Wheel Diameter | 13 1/2 in |
Inlet Diameter | 9 in |
Inlet Duct Connection Height | 15 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,243 cfm, Airflow @ 0.125 in SP 2,189 cfm, Airflow @ 0.250 in SP 2,135 cfm, Airflow @ 0.375 in SP 2,081 cfm, Airflow @ 0.500 in SP 2,026 cfm, Airflow @ 0.750 in SP 1,915 cfm, Airflow @ 1.000 in SP 1,798 cfm, Airflow @ 1.250 in SP 1,670 cfm, Airflow @ 1.500 in SP 1,527 cfm, Maximum Static Pressure 1 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPER II Speedi-Grille Return Air Grille Vent Cover 30in X 8in (SG-308 RAG)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (50508-40)
- HEIL QUAKER /ICP 1012284 Coupling Air Intake Sk (1012284)
- MAMAC Sensor (A-520-2-A-1)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Duct Blower, 18 In (5AV80)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Duct Blower, 24 In (7H484)
- DAYTON Duct Blower, 18 In (7H477)
- J&D MFG J&D Shaded Pole Blower, 1/25 HP, 148 CFM, (VBM148A-P)
- Dayton Square Centrifugal In-Line Blowers