Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower w/ Drive Pkg, 115/230 V
Mfr # 7K451
Zoro # G2025895
product price: $1,707.99
/ea
Free Shipping & Returns
$1,707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 115/230
- Motor HP 1/3 hp
- Max. Depth (In.) 21 in
- Motor RPM 1725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K451
- Zoro # G2025895
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Max. Depth (In.) | 21 in |
Inlet Width (In.) | 15 7/8 in |
Outlet Dia. (In.) | 9 in |
Width (In.) | 19 in |
Dimension D (In.) | 1 1/2 in |
Dimension C (In.) | 15 7/8 in |
Outlet Height (In.) | 15 7/8 in |
Dimension E (In.) | 20 in |
Height (In.) | 19 in |
Dimension B (In.) | 21 in |
Max. Motor Height (In.) | 12 1/2 in |
Shaft Dia. (In.) | 75/100 in |
Outlet Width (In.) | 15 7/8 in |
Dimension G (In.) | 13 1/4 in |
Dimension F (In.) | 17 in |
Inlet Dia. (In.) | 9 in |
Dimension A (In.) | 19 1/8 in |
Inlet Height (In.) | 15 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Height | 15 3/4 in |
Inlet Diameter | 9 in |
Overall Depth | 21 in |
Overall Width | 19 in |
Inlet Duct Connection Height | 15 7/8 in |
Outlet Diameter | 9 in |
Shaft Diameter | 3/4 in |
Overall Height | 19 in |
Inlet Duct Connection Width | 15 7/8 in |
Outlet Duct Connection Width | 15 3/4 in |
Wheel Diameter | 13 1/2 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 1,709 cfm, Airflow @ 0.125 in SP 1,639 cfm, Airflow @ 0.250 in SP 1,567 cfm, Airflow @ 0.375 in SP 1,494 cfm, Airflow @ 0.500 in SP 1,421 cfm, Airflow @ 0.750 in SP 1,256 cfm, Airflow @ 1.000 in SP 1,032 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Air Valve, 120V, 1/4" Barb, 0.3 scfm (AL-181)
- DELHI Blower, Inline Duct (7H712)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- MASTER FLASH Pipe Boot, 1/4" to 5" Pipes, Gy (RD301NG)
- DAYTON Duct Blower, 30 In (7H487)
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg (7M7R5)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Duct Blower, 24 In (7H484)
- DELHI Direct Drive Sq, Inline Blower, 1/3HP, 10" (GSQ105-D)
- Dayton Square Centrifugal In-Line Blowers