Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower w/ Drive Pkg, 115/230 V
Mfr # 7K446
Zoro # G0876127
product price: $1,794.99
/ea
Free Shipping & Returns
$1,794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 115/230
- Motor HP 3/4 hp
- Dimension C (In.) 11 7/8 in
- Dimension D (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K446
- Zoro # G0876127
- UPC # 00190735351109
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Dimension C (In.) | 11 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension E (In.) | 17 3/4 in |
Height (In.) | 15 in |
Outlet Width (In.) | 11 7/8 in |
Dimension B (In.) | 21 in |
Inlet Height (In.) | 11 7/8 in |
Inlet Dia. (In.) | 7 3/4 in |
Dimension A (In.) | 17 1/8 in |
Outlet Dia. (In.) | 7 3/4 in |
Dimension F (In.) | 13 in |
Max. Depth (In.) | 21 in |
Max. Motor Height (In.) | 12 1/2 in |
Width (In.) | 15 in |
Inlet Width (In.) | 11 7/8 in |
Shaft Dia. (In.) | 75/100 in |
Dimension G (In.) | 13 1/4 in |
Outlet Height (In.) | 11 7/8 in |
Overall Width | 15 in |
Inlet Duct Connection Height | 11 7/8 in |
Inlet Duct Connection Width | 11 7/8 in |
Outlet Duct Connection Width | 11 3/4 in |
Overall Depth | 21 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 3/4 in |
Overall Height | 15 in |
Inlet Diameter | 7.7 in |
Outlet Duct Connection Height | 11 3/4 in |
Outlet Diameter | 7 3/4 in |
Wheel Diameter | 11 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 1,464 cfm, Airflow @ 0.125 in SP 1,432 cfm, Airflow @ 0.250 in SP 1,399 cfm, Airflow @ 0.375 in SP 1,366 cfm, Airflow @ 0.500 in SP 1,329 cfm, Airflow @ 0.750 in SP 1,253 cfm, Airflow @ 1.000 in SP 1,170 cfm, Airflow @ 1.250 in SP 1,077 cfm, Airflow @ 1.500 in SP 980 cfm, Airflow @ 2.000 in SP 716 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 20x24x2" (6B882)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover (P-830)
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- NORDFAB Duct Clamp 13 in W, 1 in H (8010005631)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- Dayton Square Centrifugal In-Line Blowers