Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower w/ Drive Pkg, 115/230 V
Mfr # 7K443
Zoro # G0830487
Free Shipping & Returns
$1,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 115/230
- Motor HP 1/3 hp
- Bearing Type Sealed Pillow Block
- Dimension G (In.) 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7K443
- Zoro # G0830487
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Dimension G (In.) | 13 1/4 in |
Outlet Width (In.) | 11 7/8 in |
Inlet Width (In.) | 11 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension A (In.) | 17 1/8 in |
Height (In.) | 15 in |
Dimension D (In.) | 1 1/2 in |
Shaft Dia. (In.) | 75/100 in |
Dimension E (In.) | 17 3/4 in |
Dimension C (In.) | 11 7/8 in |
Max. Depth (In.) | 21 in |
Dimension B (In.) | 21 in |
Dimension F (In.) | 13 in |
Inlet Height (In.) | 11 7/8 in |
Outlet Height (In.) | 11 7/8 in |
Width (In.) | 15 in |
Outlet Dia. (In.) | 7 3/4 in |
Inlet Dia. (In.) | 7 3/4 in |
Overall Width | 15 in |
Outlet Diameter | 7 3/4 in |
Overall Height | 15 in |
Dimensons H x W x D | 15 in x 11 3/4 in x 21 in |
Outlet Duct Connection Height | 11 3/4 in |
Wheel Diameter | 11 in |
Inlet Diameter | 7.7 in |
Inlet Duct Connection Width | 11 7/8 in |
Outlet Dimensions H x W | 11 3/4 in x 11 3/4 in |
Shaft Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Width | 11 3/4 in |
Wheel Dimensions | 11 in Dia. |
Overall Depth | 21 in |
Inlet H x W | 11 7/8 in x 11 7/8 in |
Inlet Duct Connection Height | 11 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 1,116 cfm, Airflow @ 0.125 in SP 1,074 cfm, Airflow @ 0.250 in SP 1,029 cfm, Airflow @ 0.375 in SP 980 cfm, Airflow @ 0.500 in SP 927 cfm, Airflow @ 0.750 in SP 809 cfm, Airflow @ 1.000 in SP 660 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 6" BVENT 45/60 Degrees Adj Elbow (6BVL45)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 7in dia (6"RC)
- TEMPCO Screw Plug Immersion Heater, 19-7/8 In. L (TSP02107)
- ALL-FILTERS 20X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20242.12 6PK)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Inline Blower, 18 In, w/ 3/4 HP Drive Pkg (7A0K6)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Inline Blower, 14 In, w/ 2 HP Drive Pkg (7A0J3)
- DAYTON Inline Blower, Belt-Drive, 3144 CFM (7J635)
- DAYTON Duct Blower, 18 In (5AV80)
- Dayton Square Centrifugal In-Line Blowers