Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower w/ Drive Pkg, 115/230 V
Mfr # 7K442
Zoro # G1529367
Free Shipping & Returns
$1,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 115/230
- Motor HP 1/4 hp
- Shaft Dia. (In.) 75/100 in
- Type Belt-Drive Centrifugal, With Drive Package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7K442
- Zoro # G1529367
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Shaft Dia. (In.) | 75/100 in |
Inlet Height (In.) | 11 7/8 in |
Width (In.) | 15 in |
Inlet Dia. (In.) | 7 3/4 in |
Height (In.) | 15 in |
Outlet Width (In.) | 11 7/8 in |
Max. Depth (In.) | 21 in |
Dimension F (In.) | 13 in |
Dimension C (In.) | 11 7/8 in |
Dimension A (In.) | 17 1/8 in |
Dimension B (In.) | 21 in |
Max. Motor Height (In.) | 12 1/2 in |
Outlet Dia. (In.) | 7 3/4 in |
Outlet Height (In.) | 11 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension G (In.) | 13 1/4 in |
Dimension E (In.) | 17 3/4 in |
Inlet Width (In.) | 11 7/8 in |
Outlet Diameter | 7 3/4 in |
Overall Height | 15 in |
Wheel Diameter | 11 in |
Outlet Duct Connection Width | 11 3/4 in |
Overall Depth | 21 in |
Shaft Diameter | 3/4 in |
Inlet Duct Connection Height | 11 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Duct Connection Width | 11 7/8 in |
Inlet Diameter | 7.7 in |
Outlet Duct Connection Height | 11 3/4 in |
Overall Width | 15 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 1,011 cfm, Airflow @ 0.125 in SP 964 cfm, Airflow @ 0.250 in SP 913 cfm, Airflow @ 0.375 in SP 857 cfm, Airflow @ 0.500 in SP 796 cfm, Airflow @ 0.750 in SP 651 cfm, Airflow @ 1.000 in SP 433 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Sealed Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Converter, Scaled Analog (TP3232)
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Bi-FlowDrier, Bfk-083S (043323)
- KOCH High Cap Filter, Antmcrbl Pleat, 20x25x2" (102-681-021)
- GREYSTONE Greystone C118SW Baseboard Diffuser White - 18 in. (43329)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg (7M7R5)
- DELHI Direct Drive Sq, Inline Blower, 1HP, 18" (GSQ180-D-EC)
- Dayton Square Centrifugal In-Line Blowers