Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower w/ Drive Pkg, 115/230 V
Mfr # 7K439
Zoro # G3140401
product price: $1,586.99
/ea
Free Shipping & Returns
$1,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 115/230
- Motor HP 1/3 hp
- Full Load Amps 5.282.6
- Stock No. 5TCL3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K439
- Zoro # G3140401
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Outlet Height (In.) | 11 7/8 in |
Outlet Dia. (In.) | 7 3/4 in |
Width (In.) | 15 in |
Dimension F (In.) | 13 in |
Shaft Dia. (In.) | 75/100 in |
Inlet Width (In.) | 11 7/8 in |
Dimension C (In.) | 11 7/8 in |
Outlet Width (In.) | 11 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension A (In.) | 17 1/8 in |
Dimension G (In.) | 13 1/4 in |
Max. Depth (In.) | 21 in |
Dimension B (In.) | 21 in |
Height (In.) | 15 in |
Dimension D (In.) | 1 1/2 in |
Inlet Height (In.) | 11 7/8 in |
Dimension E (In.) | 17 3/4 in |
Inlet Dia. (In.) | 7 3/4 in |
Overall Width | 15 in |
Wheel Diameter | 11 in |
Inlet Duct Connection Height | 11 7/8 in |
Inlet Duct Connection Width | 11 7/8 in |
Outlet Duct Connection Height | 11 3/4 in |
Inlet Diameter | 7.7 in |
Shaft Diameter | 3/4 in |
Overall Height | 15 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Width | 11 3/4 in |
Overall Depth | 21 in |
Outlet Diameter | 7 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 473 cfm, Airflow @ 0.125 in SP 451 cfm, Airflow @ 0.250 in SP 432 cfm, Airflow @ 0.375 in SP 411 cfm, Airflow @ 0.500 in SP 387 cfm, Airflow @ 0.750 in SP 335 cfm, Airflow @ 1.000 in SP 283 cfm, Airflow @ 1.250 in SP 225 cfm, Airflow @ 1.500 in SP 161 cfm, Maximum Static Pressure 1 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust/Supply Fan, 24 In (10E026)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVC8)
- VULCAN Strip Heater, 10-1/2 In. L, 1200 Deg F (OS1410-400A)
- ROBERTSHAW Elec Cook Control, Thermostat, 120/277V (5000-813)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- J&D MFG J&D Shaded Pole Blower, 1/25 HP, 148 CFM, (VBM148A-P)
- Dayton Square Centrifugal In-Line Blowers