Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower w/ Drive Pkg, 115/208-230 V
Mfr # 7K458
Zoro # G0393662
Free Shipping & Returns
$2,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 115/208-230
- Motor HP 1 1/2 hp
- Hz 60
- Max. Depth (In.) 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7K458
- Zoro # G0393662
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Max. Depth (In.) | 21 in |
Inlet Width (In.) | 15 7/8 in |
Dimension B (In.) | 21 in |
Dimension D (In.) | 1 1/2 in |
Outlet Dia. (In.) | 9 in |
Width (In.) | 19 in |
Outlet Width (In.) | 15 7/8 in |
Height (In.) | 19 in |
Dimension E (In.) | 20 in |
Dimension A (In.) | 19 1/8 in |
Outlet Height (In.) | 15 7/8 in |
Dimension F (In.) | 17 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension G (In.) | 13 1/4 in |
Dimension C (In.) | 15 7/8 in |
Shaft Dia. (In.) | 75/100 in |
Inlet Height (In.) | 15 7/8 in |
Inlet Dia. (In.) | 9 in |
Inlet H x W | 15 7/8 in x 15 7/8 in |
Wheel Dimensions | 13 1/2 in Dia. |
Overall Width | 19 in |
Outlet Duct Connection Width | 15 3/4 in |
Overall Height | 19 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 9 in |
Outlet Diameter | 9 in |
Wheel Diameter | 13 1/2 in |
Outlet Duct Connection Height | 15 3/4 in |
Overall Depth | 21 in |
Shaft Diameter | 3/4 in |
Inlet Duct Connection Width | 15 7/8 in |
Outlet Dimensions H x W | 15 3/4 in x 15 3/4 in |
Dimensons H x W x D | 19 in x 15 3/4 in x 21 in |
Inlet Duct Connection Height | 15 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,820 cfm, Airflow @ 0.125 in SP 2,777 cfm, Airflow @ 0.250 in SP 2,734 cfm, Airflow @ 0.375 in SP 2,692 cfm, Airflow @ 0.500 in SP 2,648 cfm, Airflow @ 0.750 in SP 2,561 cfm, Airflow @ 1.000 in SP 2,473 cfm, Airflow @ 1.250 in SP 2,384 cfm, Airflow @ 1.500 in SP 2,291 cfm, Airflow @ 2.000 in SP 2,089 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM Time Delay, Delay on Break/Lockout, 1.5 Contact Rating (Amps), 18 To 30 Volts (ICM206B)
- BESTAIR 16 in. W X 20 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-1620-8)
- MANITOWOC Water Trough (000010336)
- DANFOSS Compressor, R404A (195B0491)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K440)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Inline Blower, 18 In, w/ 3/4 HP Drive Pkg (7A0K6)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 230 volt/ 50/60Hz (MVP ECO 140LF 230V)
- Dayton Square Centrifugal In-Line Blowers