Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Direct Drive, 11 In, 3 Speed
Mfr # 10C387
Zoro # G4198756
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 115
- Motor HP 1/12 hp
- Shaft Dia. (In.) 1/2 in
- Max. BHP 0.02 0.03 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10C387
- Zoro # G4198756
- UPC # 190735108635
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Shaft Dia. (In.) | 1/2 in |
Dimension B (In.) | 16 in |
Outlet Width (In.) | 11 7/8 in |
Outlet Dia. (In.) | 8 3/8 in |
Dimension D (In.) | 1 in |
Outlet Height (In.) | 11 7/8 in |
Inlet Width (In.) | 11 7/8 in |
Inlet Height (In.) | 11 7/8 in |
Max. Depth (In.) | 16 in |
Dimension A (In.) | 15 in |
Inlet Dia. (In.) | 8 3/8 in |
Height (In.) | 15 in |
Width (In.) | 15 in |
Dimension C (In.) | 11 7/8 in |
Overall Height | 15 in |
Overall Width | 15 in |
Overall Depth | 16 in |
Outlet Dimensions H x W | 11 3/4 in x 11 7/8 in |
Dimensons H x W x D | 15 in x 11 7/8 in x 16 in |
Inlet H x W | 11 7/8 in x 11 7/8 in |
Inlet Diameter | 8.3 in |
Outlet Diameter | 8 1/4 in |
Inlet Duct Connection Height | 11 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1/2 in |
Wheel Diameter | 11 in |
Wheel Dimensions | 11 in Dia. |
Inlet Duct Connection Width | 11 7/8 in |
Outlet Duct Connection Width | 11 7/8 in |
Outlet Duct Connection Height | 11 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 451 cfm, Airflow @ 0.125 in SP 394 cfm, Airflow @ 0.250 in SP 342 cfm, Airflow @ 0.375 in SP 280 cfm, Airflow @ 0.500 in SP 201 cfm, Maximum Static Pressure 1/2 in wc, For High-Static Pressure Applications No, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14301.C 6PK)
- REZNOR Transformer, 120V - Primary, 24V - Second, 30VA (175265)
- RANCO Heat Pump Reversing Valve, 3/8x5/8 In (V2-410060-470)
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 25 ft. L, Urethane (0338-0100-0001)
- DAYTON Inline Blower, 16 In, w/ 2 HP Drive Pkg (7A0K0)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg (7A0K1)
- DAYTON Duct Blower, 16 In (5AV79)
- Dayton Square Centrifugal In-Line Blowers