Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 9207 CFM
Mfr # 7J691
Zoro # G4213867
product price: $4,312.99
/ea
Free Shipping & Returns
$4,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 in
- Voltage 208-230/460
- Motor HP 5 hp
- Inlet Height (In.) 34 7/8 in
- Outlet Width (In.) 34 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J691
- Zoro # G4213867
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 24 in |
Inlet Height (In.) | 34 7/8 in |
Outlet Width (In.) | 34 7/8 in |
Inlet Width (In.) | 34 7/8 in |
Dimension C (In.) | 34 7/8 in |
Dimension A (In.) | 38 1/4 in |
Dimension B (In.) | 34 in |
Outlet Dia. (In.) | 17 1/2 in |
Max. Depth (In.) | 34 in |
Dimension F (In.) | 20 in |
Height (In.) | 39 in |
Dimension G (In.) | 16 in |
Width (In.) | 39 in |
Max. Motor Height (In.) | 13 3/4 in |
Inlet Dia. (In.) | 17 1/2 in |
Dimension E (In.) | 30 in |
Shaft Dia. (In.) | 1 in |
Outlet Height (In.) | 34 7/8 in |
Dimension D (In.) | 1 1/2 in |
Outlet Dimensions H x W | 34 3/4 in x 34 3/4 in |
Overall Depth | 34 in |
Shaft Diameter | 1 in |
Outlet Duct Connection Height | 34 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 39 in |
Wheel Dimensions | 24 in Dia. |
Dimensons H x W x D | 39 in x 34 3/4 in x 34 in |
Outlet Diameter | 17 1/2 in |
Overall Width | 39 in |
Inlet H x W | 34 7/8 in x 34 7/8 in |
Inlet Duct Connection Width | 34 7/8 in |
Inlet Duct Connection Height | 34 7/8 in |
Inlet Diameter | 17.5 in |
Outlet Duct Connection Width | 34 3/4 in |
Wheel Diameter | 24 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 in, Airflow @ 0.000 in SP 9,207 cfm, Airflow @ 0.125 in SP 9,112 cfm, Airflow @ 0.250 in SP 9,017 cfm, Airflow @ 0.375 in SP 8,922 cfm, Airflow @ 0.500 in SP 8,827 cfm, Airflow @ 0.750 in SP 8,635 cfm, Airflow @ 1.000 in SP 8,382 cfm, Airflow @ 1.250 in SP 8,130 cfm, Airflow @ 1.500 in SP 7,873 cfm, Airflow @ 2.000 in SP 7,301 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY 90 Degree Elbow, 8 in Duct Dia, Type I PVC, 11-5/8" L (PVCEA08)
- DANFOSS Valve 1/4"X1/2" 04 Tub Txv R134A (068U2030)
- HONEYWELL Wt8840C1000 Replacement For (WT8840C100)
- DAYTON Weather Hood, 60 In, Galvanized Steel (1WBW6)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON Duct Blower, 20 In (7H478)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1287 CFM (5TCL0)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- J&D MFG J&D Shaded Pole Blower, 1/25 HP, 148 CFM, (VBM148A-P)
- Dayton Square Centrifugal In-Line Blowers