Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 6812 CFM
Mfr # 7J688
Zoro # G4044905
Free Shipping & Returns
$4,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 in
- Voltage 115/208-230
- Motor HP 2 hp
- CFM @ 0.125-In. SP 6683
- CFM @ 0.000-In. SP 6812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7J688
- Zoro # G4044905
- UPC # 00194484318734
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 24 in |
Inlet Width (In.) | 34 7/8 in |
Dimension B (In.) | 34 in |
Outlet Height (In.) | 34 7/8 in |
Outlet Width (In.) | 34 7/8 in |
Dimension A (In.) | 38 1/4 in |
Dimension C (In.) | 34 7/8 in |
Width (In.) | 39 in |
Height (In.) | 39 in |
Dimension E (In.) | 30 in |
Dimension F (In.) | 20 in |
Inlet Height (In.) | 34 7/8 in |
Inlet Dia. (In.) | 17 1/2 in |
Dimension D (In.) | 1 1/2 in |
Shaft Dia. (In.) | 1 in |
Max. Motor Height (In.) | 13 3/4 in |
Dimension G (In.) | 16 in |
Max. Depth (In.) | 34 in |
Outlet Dia. (In.) | 17 1/2 in |
Outlet Duct Connection Width | 34 3/4 in |
Shaft Diameter | 1 in |
Outlet Diameter | 17 1/2 in |
Overall Depth | 34 in |
Overall Width | 39 in |
Inlet Diameter | 17.5 in |
Inlet Duct Connection Height | 34 7/8 in |
Overall Height | 39 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Height | 34 3/4 in |
Inlet Duct Connection Width | 34 7/8 in |
Wheel Diameter | 24 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 in, Airflow @ 0.125 in SP 6,683 cfm, Airflow @ 0.250 in SP 6,555 cfm, Airflow @ 0.375 in SP 6,426 cfm, Airflow @ 0.500 in SP 6,266 cfm, Airflow @ 0.750 in SP 5,924 cfm, Airflow @ 1.000 in SP 5,550 cfm, Airflow @ 1.250 in SP 5,146 cfm, Airflow @ 1.500 in SP 4,632 cfm, For High-Static Pressure Applications Yes, Maximum Inlet Air Temperature 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE MOUNTAIN Firelog 4 Hour 6 Pack (502-160-807)
- ALL-FILTERS 10X20X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10201.11 6pk+)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 8 (6B979)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31134)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1287 CFM (5TCL0)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- Dayton Square Centrifugal In-Line Blowers