Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 6186 CFM
Mfr # 7J687
Zoro # G3908782
product price: $4,008.99
/ea
Free Shipping & Returns
$4,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
- Dimension A (In.) 38 1/4 in
- CFM @ 0.625-In. SP 5371
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J687
- Zoro # G3908782
- UPC # 00194484318727
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 24 in |
Dimension A (In.) | 38 1/4 in |
Dimension C (In.) | 34 7/8 in |
Dimension D (In.) | 1 1/2 in |
Inlet Width (In.) | 34 7/8 in |
Height (In.) | 39 in |
Dimension B (In.) | 34 in |
Dimension F (In.) | 20 in |
Max. Depth (In.) | 34 in |
Shaft Dia. (In.) | 1 in |
Outlet Width (In.) | 34 7/8 in |
Dimension G (In.) | 16 in |
Inlet Dia. (In.) | 17 1/2 in |
Outlet Dia. (In.) | 17 1/2 in |
Outlet Height (In.) | 34 7/8 in |
Inlet Height (In.) | 34 7/8 in |
Dimension E (In.) | 30 in |
Width (In.) | 39 in |
Max. Motor Height (In.) | 13 3/4 in |
Dimensons H x W x D | 39 in x 34 3/4 in x 34 in |
Outlet Dimensions H x W | 34 3/4 in x 34 3/4 in |
Outlet Diameter | 17 1/2 in |
Inlet Diameter | 17.5 in |
Inlet Duct Connection Width | 34 7/8 in |
Shaft Diameter | 1 in |
Wheel Dimensions | 24 in Dia. |
Overall Width | 39 in |
Overall Depth | 34 in |
Outlet Duct Connection Height | 34 3/4 in |
Inlet Duct Connection Height | 34 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 24 in |
Inlet H x W | 34 7/8 in x 34 7/8 in |
Overall Height | 39 in |
Outlet Duct Connection Width | 34 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 in, Airflow @ 0.125 in SP 6,045 cfm, Airflow @ 0.250 in SP 5,904 cfm, Airflow @ 0.375 in SP 5,747 cfm, Airflow @ 0.500 in SP 5,559 cfm, Airflow @ 0.750 in SP 5,167 cfm, Airflow @ 1.000 in SP 4,730 cfm, Airflow @ 1.250 in SP 4,173 cfm, For High-Static Pressure Applications Yes, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Push Rod, Dia 5/16 In, Depth 48 In (27520L/U)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKA4)
- VULCAIN Gas Sensor, R123 (S301-IRF-R123)
- BRADFORD WHITE 265-47439-07-32 Kit-Universal (265-47439-)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K446)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- Dayton Square Centrifugal In-Line Blowers