Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 5410 CFM
Mfr # 7J684
Zoro # G4110617
product price: $3,695.99
/ea
Free Shipping & Returns
$3,695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 in
- Voltage 115/208-230
- Motor HP 1 hp
- CFM @ 1.000-In. SP 3516
- Width (In.) 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J684
- Zoro # G4110617
- UPC # 00194484318697
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 24 in |
Width (In.) | 39 in |
Inlet Width (In.) | 34 7/8 in |
Dimension E (In.) | 30 in |
Dimension F (In.) | 20 in |
Shaft Dia. (In.) | 1 in |
Dimension A (In.) | 38 1/4 in |
Dimension D (In.) | 1 1/2 in |
Outlet Height (In.) | 34 7/8 in |
Dimension G (In.) | 16 in |
Max. Motor Height (In.) | 13 3/4 in |
Height (In.) | 39 in |
Dimension B (In.) | 34 in |
Outlet Width (In.) | 34 7/8 in |
Max. Depth (In.) | 34 in |
Inlet Dia. (In.) | 17 1/2 in |
Inlet Height (In.) | 34 7/8 in |
Outlet Dia. (In.) | 17 1/2 in |
Dimension C (In.) | 34 7/8 in |
Outlet Duct Connection Width | 34 3/4 in |
Overall Depth | 34 in |
Overall Height | 39 in |
Inlet Duct Connection Width | 34 7/8 in |
Outlet Duct Connection Height | 34 3/4 in |
Wheel Diameter | 24 in |
Inlet Duct Connection Height | 34 7/8 in |
Outlet Diameter | 17 1/2 in |
Inlet Diameter | 17.5 in |
Shaft Diameter | 1 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 39 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 in, Airflow @ 0.125 in SP 5,248 cfm, Airflow @ 0.250 in SP 5,086 cfm, Airflow @ 0.375 in SP 4,874 cfm, Airflow @ 0.500 in SP 4,659 cfm, Airflow @ 0.750 in SP 4,167 cfm, Airflow @ 1.000 in SP 3,516 cfm, For High-Static Pressure Applications Yes, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 54 Plates -Domestic Heating 1,300k BTU (CB110-54H)
- AMERI-VENT Adjustable Gas Vent, 6" Dia. (6EAL)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 25"x 2", MERV 8 (102-741-017)
- DAYTON HEPA & Carbon Filter, For G2718317 (2HPB5)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1287 CFM (5TCL0)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 180 XLF 115V)
- Dayton Square Centrifugal In-Line Blowers