Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 5313 CFM
Mfr # 7J683
Zoro # G4156293
product price: $2,816.99
/ea
Free Shipping & Returns
$2,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 in
- Voltage 208-230/460
- Motor HP 3 hp
- Sones @ 0.125-In. SP @ 5 Ft. 35
- CFM @ 2.500-In. SP 4050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J683
- Zoro # G4156293
- UPC # 00194484318680
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 18 in |
Inlet Width (In.) | 23 7/8 in |
Dimension F (In.) | 17 in |
Inlet Dia. (In.) | 13 1/4 in |
Outlet Width (In.) | 23 7/8 in |
Shaft Dia. (In.) | 1 in |
Height (In.) | 28 in |
Dimension C (In.) | 23 7/8 in |
Max. Motor Height (In.) | 13 3/8 in |
Inlet Height (In.) | 23 7/8 in |
Width (In.) | 28 in |
Dimension E (In.) | 20 in |
Outlet Dia. (In.) | 13 1/4 in |
Outlet Height (In.) | 23 7/8 in |
Dimension A (In.) | 27 1/8 in |
Dimension D (In.) | 1 1/2 in |
Max. Depth (In.) | 28 in |
Dimension G (In.) | 13 1/4 in |
Dimension B (In.) | 28 in |
Inlet Duct Connection Height | 23 7/8 in |
Inlet Diameter | 13.2 in |
Overall Width | 28 in |
Outlet Diameter | 13 1/4 in |
Outlet Duct Connection Height | 23 3/4 in |
Outlet Duct Connection Width | 23 3/4 in |
Overall Height | 28 in |
Overall Depth | 28 in |
Inlet Duct Connection Width | 23 7/8 in |
Shaft Diameter | 1 in |
Wheel Diameter | 18 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 in, Airflow @ 0.000 in SP 5,313 cfm, Airflow @ 0.125 in SP 5,275 cfm, Airflow @ 0.250 in SP 5,237 cfm, Airflow @ 0.375 in SP 5,200 cfm, Airflow @ 0.500 in SP 5,149 cfm, Airflow @ 0.750 in SP 5,044 cfm, Airflow @ 1.000 in SP 4,931 cfm, Airflow @ 1.250 in SP 4,810 cfm, Airflow @ 1.500 in SP 4,685 cfm, Airflow @ 2.000 in SP 4,388 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14201.8 4PK)
- ZORO SELECT Floor Register, Louvered, 1 1/2 in D, 5 1/2 in H, 11 1/2 in W, White, Steel (4MJE3)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover (P-830)
- DURAFLOW FILTRATION Filters for Broan SV03509, V03509, G-8179, -8-15/16 x 9-11/16 x 3/8 (A60760- 2 Pack)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg (7M7R5)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Duct Blower, 18 In (5AV80)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- Dayton Square Centrifugal In-Line Blowers