Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 4651 CFM
Mfr # 7J681
Zoro # G4185456
product price: $2,569.99
/ea
Free Shipping & Returns
$2,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 in
- Voltage 115/208-230
- Motor HP 2 hp
- CFM @ 0.625-In. SP 4390
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J681
- Zoro # G4185456
- UPC # 00194484318666
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 18 in |
Shaft Dia. (In.) | 1 in |
Max. Motor Height (In.) | 13 3/8 in |
Width (In.) | 28 in |
Dimension A (In.) | 27 1/8 in |
Outlet Width (In.) | 23 7/8 in |
Dimension C (In.) | 23 7/8 in |
Dimension G (In.) | 13 1/4 in |
Inlet Dia. (In.) | 13 1/4 in |
Inlet Width (In.) | 23 7/8 in |
Outlet Dia. (In.) | 13 1/4 in |
Height (In.) | 28 in |
Dimension B (In.) | 28 in |
Inlet Height (In.) | 23 7/8 in |
Dimension E (In.) | 20 in |
Dimension D (In.) | 1 1/2 in |
Max. Depth (In.) | 28 in |
Outlet Height (In.) | 23 7/8 in |
Dimension F (In.) | 17 in |
Inlet Duct Connection Height | 23 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Height | 23 3/4 in |
Overall Depth | 28 in |
Overall Height | 28 in |
Inlet Diameter | 13.2 in |
Overall Width | 28 in |
Dimensons H x W x D | 28 in x 23 3/4 in x 28 in |
Wheel Diameter | 18 in |
Outlet Dimensions H x W | 23 3/4 in x 23 3/4 in |
Outlet Diameter | 13 1/4 in |
Inlet Duct Connection Width | 23 7/8 in |
Shaft Diameter | 1 in |
Inlet H x W | 23 7/8 in x 23 7/8 in |
Outlet Duct Connection Width | 23 3/4 in |
Wheel Dimensions | 18 in Dia. |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 in, Airflow @ 0.000 in SP 4,651 cfm, Airflow @ 0.125 in SP 4,608 cfm, Airflow @ 0.250 in SP 4,565 cfm, Airflow @ 0.375 in SP 4,511 cfm, Airflow @ 0.500 in SP 4,452 cfm, Airflow @ 0.750 in SP 4,326 cfm, Airflow @ 1.000 in SP 4,187 cfm, Airflow @ 1.250 in SP 4,034 cfm, Airflow @ 1.500 in SP 3,866 cfm, Airflow @ 2.000 in SP 3,468 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMATE MASTER Refrigeration Expansion Valve (33B0006N16)
- FILTERS-NOW Filters-NOW FA16X25X4=DF 16x25x4 Accumulair Platinum 4-Inch Filter - MERV 11 Pack of - 2 (FA16X25X4=DF)
- HONEYWELL Tb7220U1012 24V Premiere White (TB7220U101)
- DANFOSS Belt, 460Volts 65W 220-325Mmdia (120Z0466)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg (7A0K1)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K438)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- DAYTON Inline Blower, 14 In, w/ 2 HP Drive Pkg (7A0J3)
- DAYTON Duct Blower, 14 In (5AV78)
- Dayton Square Centrifugal In-Line Blowers