Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 4223 CFM
Mfr # 7J679
Zoro # G4106864
Free Shipping & Returns
$2,518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 in
- Voltage 115/208-230
- Motor HP 1 1/2 hp
- Width (In.) 28 in
- Inlet Height (In.) 23 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7J679
- Zoro # G4106864
- UPC # 00194484318642
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 18 in |
Width (In.) | 28 in |
Inlet Height (In.) | 23 7/8 in |
Max. Motor Height (In.) | 13 3/8 in |
Dimension E (In.) | 20 in |
Dimension G (In.) | 13 1/4 in |
Dimension F (In.) | 17 in |
Inlet Width (In.) | 23 7/8 in |
Height (In.) | 28 in |
Shaft Dia. (In.) | 1 in |
Dimension D (In.) | 1 1/2 in |
Outlet Height (In.) | 23 7/8 in |
Outlet Width (In.) | 23 7/8 in |
Max. Depth (In.) | 28 in |
Dimension A (In.) | 27 1/8 in |
Dimension C (In.) | 23 7/8 in |
Dimension B (In.) | 28 in |
Outlet Dia. (In.) | 13 1/4 in |
Inlet Dia. (In.) | 13 1/4 in |
Overall Depth | 28 in |
Inlet Duct Connection Width | 23 7/8 in |
Inlet Duct Connection Height | 23 7/8 in |
Overall Width | 28 in |
Outlet Diameter | 13 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 28 in |
Wheel Diameter | 18 in |
Inlet Diameter | 13.2 in |
Outlet Duct Connection Width | 23 3/4 in |
Outlet Duct Connection Height | 23 3/4 in |
Shaft Diameter | 1 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 in, Airflow @ 0.125 in SP 4,176 cfm, Airflow @ 0.250 in SP 4,127 cfm, Airflow @ 0.375 in SP 4,061 cfm, Airflow @ 0.500 in SP 3,994 cfm, Airflow @ 0.750 in SP 3,848 cfm, Airflow @ 1.000 in SP 3,685 cfm, Airflow @ 1.250 in SP 3,499 cfm, Airflow @ 1.500 in SP 3,296 cfm, Airflow @ 2.000 in SP 2,744 cfm, For High-Static Pressure Applications Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 7 (6U583)
- RANCO Humidistat, Wall or Duct Mount (J10-808)
- HONEYWELL THERMAL SOLUTIONS C7915A1028 Flame Sensor, (C7915A1028)
- HONEYWELL HOME INTERMITTENT PILOT BURNER, B BRACKET, L TI (Q345A1313)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1287 CFM (5TCL0)
- Dayton Square Centrifugal In-Line Blowers