Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 4077 CFM, Motor HP: 2
Mfr # 7J669
Zoro # G4068574
product price: $2,184.99
/ea
Free Shipping & Returns
$2,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 in
- Voltage 115/208-230
- Motor HP 2 hp
- Dimension C (In.) 22 7/8 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J669
- Zoro # G4068574
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 16 in |
Dimension C (In.) | 22 7/8 in |
Inlet Width (In.) | 22 7/8 in |
Shaft Dia. (In.) | 1 in |
Max. Motor Height (In.) | 13 3/8 in |
Inlet Height (In.) | 22 7/8 in |
Max. Depth (In.) | 26 in |
Dimension F (In.) | 17 in |
Dimension A (In.) | 26 1/8 in |
Dimension G (In.) | 13 1/4 in |
Outlet Height (In.) | 22 7/8 in |
Outlet Width (In.) | 22 7/8 in |
Outlet Dia. (In.) | 11 7/8 in |
Width (In.) | 26 in |
Dimension E (In.) | 20 in |
Inlet Dia. (In.) | 11 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension B (In.) | 26 in |
Height (In.) | 26 in |
Overall Height | 26 in |
Inlet Duct Connection Width | 22 7/8 in |
Shaft Diameter | 1 in |
Outlet Duct Connection Width | 22 3/4 in |
Inlet Diameter | 11.8 in |
Outlet Duct Connection Height | 22 3/4 in |
Overall Depth | 26 in |
Inlet Duct Connection Height | 22 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | 11 3/4 in |
Wheel Diameter | 16 in |
Overall Width | 26 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 in, Airflow @ 0.000 in SP 4,077 cfm, Airflow @ 0.125 in SP 4,030 cfm, Airflow @ 0.250 in SP 3,983 cfm, Airflow @ 0.375 in SP 3,936 cfm, Airflow @ 0.500 in SP 3,886 cfm, Airflow @ 0.750 in SP 3,784 cfm, Airflow @ 1.000 in SP 3,680 cfm, Airflow @ 1.250 in SP 3,560 cfm, Airflow @ 1.500 in SP 3,439 cfm, Airflow @ 2.000 in SP 3,141 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL2)
- DELHI Direct Drive Sq, Inline Blower, 1HP, 15" (GSQ150-D-EC)
- CANARM Exhaust Fan, Hazardous Location, 12 In (AX12-4)
- BRISKHEAT Self-Regulating Heating Cable, 240VAC, 12 ft. Length (FFSL2-12)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Duct Blower, 30 In (7H487)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- Dayton Square Centrifugal In-Line Blowers