Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 3703 CFM
Mfr # 7J668
Zoro # G4131032
product price: $2,104.99
/ea
Free Shipping & Returns
$2,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
- Dimension G (In.) 13 1/4 in
- Stock No. 7J668
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J668
- Zoro # G4131032
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 16 in |
Dimension G (In.) | 13 1/4 in |
Inlet Height (In.) | 22 7/8 in |
Dimension D (In.) | 1 1/2 in |
Height (In.) | 26 in |
Max. Depth (In.) | 26 in |
Outlet Height (In.) | 22 7/8 in |
Inlet Width (In.) | 22 7/8 in |
Outlet Width (In.) | 22 7/8 in |
Dimension A (In.) | 26 1/8 in |
Dimension F (In.) | 17 in |
Dimension E (In.) | 20 in |
Dimension B (In.) | 26 in |
Dimension C (In.) | 22 7/8 in |
Width (In.) | 26 in |
Inlet Dia. (In.) | 11 7/8 in |
Max. Motor Height (In.) | 13 3/8 in |
Shaft Dia. (In.) | 1 in |
Outlet Dia. (In.) | 11 7/8 in |
Outlet Duct Connection Height | 22 3/4 in |
Overall Width | 26 in |
Inlet Duct Connection Width | 22 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 in |
Overall Height | 26 in |
Inlet Duct Connection Height | 22 7/8 in |
Overall Depth | 26 in |
Outlet Diameter | 11 3/4 in |
Inlet Diameter | 11.8 in |
Outlet Duct Connection Width | 22 3/4 in |
Wheel Diameter | 16 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 in, Airflow @ 0.000 in SP 3,703 cfm, Airflow @ 0.125 in SP 3,651 cfm, Airflow @ 0.250 in SP 3,600 cfm, Airflow @ 0.375 in SP 3,546 cfm, Airflow @ 0.500 in SP 3,490 cfm, Airflow @ 0.750 in SP 3,379 cfm, Airflow @ 1.000 in SP 3,250 cfm, Airflow @ 1.250 in SP 3,117 cfm, Airflow @ 1.500 in SP 2,956 cfm, Airflow @ 2.000 in SP 2,573 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Digital WiFi Wall Thermostat, White, 24VAC (RS10420T)
- TEMPCO Cartridge Immersion Heater, 130 sq. in. (HDL00013)
- DAYTON Electric Ceiling Heater, 208VAC, 750W (54UD19)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00132)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Duct Blower, 18 In (5AV80)
- FASCO A200 Blower, 115V, Sp.1 (A200)
- Dayton Square Centrifugal In-Line Blowers