Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 3237 CFM
Mfr # 7J666
Zoro # G4154525
Free Shipping & Returns
$2,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 in
- Voltage 208-230/460
- Motor HP 1 hp
- Dimension G (In.) 13 1/4 in
- CFM @ 0.375-In. SP 3055
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7J666
- Zoro # G4154525
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 16 in |
Dimension G (In.) | 13 1/4 in |
Dimension B (In.) | 26 in |
Shaft Dia. (In.) | 1 in |
Height (In.) | 26 in |
Inlet Height (In.) | 22 7/8 in |
Outlet Dia. (In.) | 11 7/8 in |
Width (In.) | 26 in |
Max. Depth (In.) | 26 in |
Dimension F (In.) | 17 in |
Dimension E (In.) | 20 in |
Outlet Width (In.) | 22 7/8 in |
Inlet Width (In.) | 22 7/8 in |
Dimension D (In.) | 1 1/2 in |
Max. Motor Height (In.) | 13 3/8 in |
Dimension A (In.) | 26 1/8 in |
Dimension C (In.) | 22 7/8 in |
Outlet Height (In.) | 22 7/8 in |
Inlet Dia. (In.) | 11 7/8 in |
Inlet Duct Connection Width | 22 7/8 in |
Outlet Duct Connection Width | 22 3/4 in |
Shaft Diameter | 1 in |
Outlet Diameter | 11 3/4 in |
Inlet Duct Connection Height | 22 7/8 in |
Overall Height | 26 in |
Outlet Duct Connection Height | 22 3/4 in |
Overall Width | 26 in |
Wheel Diameter | 16 in |
Inlet Diameter | 11.8 in |
Overall Depth | 26 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 in, Airflow @ 0.000 in SP 3,237 cfm, Airflow @ 0.125 in SP 3,178 cfm, Airflow @ 0.250 in SP 3,118 cfm, Airflow @ 0.375 in SP 3,055 cfm, Airflow @ 0.500 in SP 2,991 cfm, Airflow @ 0.750 in SP 2,849 cfm, Airflow @ 1.000 in SP 2,694 cfm, Airflow @ 1.250 in SP 2,503 cfm, Airflow @ 1.500 in SP 2,275 cfm, Airflow @ 2.000 in SP 1,630 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 8 in Square 3 Cone Ceiling Diffuser, White (STR-C-8W)
- WHITE-RODGERS Thermostat, 1 H 1 C, Battery, 24VAC (01E78 144)
- BROAN Grille and Lens (97013662)
- QMARK Terminal Block (5823-0004-002)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- DAYTON Duct Blower, 30 In (7H487)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- J&D MFG J&D Shaded Pole Blower, 1/25 HP, 148 CFM, (VBM148A-P)
- Dayton Square Centrifugal In-Line Blowers