Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 3144 CFM
Mfr # 7J636
Zoro # G4182525
product price: $1,933.99
/ea
Free Shipping & Returns
$1,933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
- Motor RPM 1750
- CFM @ 1.500-In. SP 2507
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J636
- Zoro # G4182525
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Dimension F (In.) | 17 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension A (In.) | 21 1/8 in |
Inlet Width (In.) | 17 7/8 in |
Height (In.) | 21 in |
Inlet Height (In.) | 17 7/8 in |
Outlet Width (In.) | 17 7/8 in |
Dimension G (In.) | 13 1/4 in |
Dimension D (In.) | 1 1/2 in |
Shaft Dia. (In.) | 3/4 in |
Width (In.) | 21 in |
Inlet Dia. (In.) | 9 3/8 in |
Dimension C (In.) | 17 7/8 in |
Max. Depth (In.) | 21 in |
Dimension B (In.) | 21 in |
Outlet Height (In.) | 17 7/8 in |
Dimension E (In.) | 20 in |
Outlet Dia. (In.) | 9 3/8 in |
Outlet Duct Connection Height | 17 3/4 in |
Inlet Duct Connection Height | 17 7/8 in |
Outlet Diameter | 9 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 21 in |
Inlet Duct Connection Width | 17 7/8 in |
Overall Depth | 21 in |
Wheel Diameter | 13 1/2 in |
Shaft Diameter | 3/4 in |
Inlet Diameter | 9.3 in |
Overall Height | 21 in |
Outlet Duct Connection Width | 17 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 3,144 cfm, Airflow @ 0.125 in SP 3,106 cfm, Airflow @ 0.250 in SP 3,069 cfm, Airflow @ 0.375 in SP 3,020 cfm, Airflow @ 0.500 in SP 2,965 cfm, Airflow @ 0.750 in SP 2,871 cfm, Airflow @ 1.000 in SP 2,771 cfm, Airflow @ 1.250 in SP 2,653 cfm, Airflow @ 1.500 in SP 2,507 cfm, Airflow @ 2.000 in SP 2,108 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blwr Wheel, 12-7/8"X8-1/4", Cw, Le10H00 (10H00)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, White (MZR-1004-W-PC)
- ACCUMULAIR Pleated Air Filter, 19.5" x 19.5" x 1", 4 Pack (FB19.5X19.5A_4)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x2" (276-200-240)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1287 CFM (5TCL0)
- Dayton Square Centrifugal In-Line Blowers