Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 3101 CFM
Mfr # 7J658
Zoro # G3930866
product price: $2,201.99
/ea
Free Shipping & Returns
$2,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 208-230/460
- Motor HP 2 hp
- Inlet Width (In.) 19 7/8 in
- Motor Type 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J658
- Zoro # G3930866
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Inlet Width (In.) | 19 7/8 in |
Dimension E (In.) | 20 in |
Width (In.) | 23 in |
Dimension F (In.) | 17 in |
Dimension D (In.) | 1 1/2 in |
Shaft Dia. (In.) | 3/4 in |
Inlet Height (In.) | 19 7/8 in |
Max. Depth (In.) | 22 in |
Dimension A (In.) | 23 1/8 in |
Height (In.) | 23 in |
Dimension C (In.) | 19 7/8 in |
Outlet Height (In.) | 19 7/8 in |
Dimension B (In.) | 22 in |
Inlet Dia. (In.) | 10 in |
Outlet Width (In.) | 19 7/8 in |
Max. Motor Height (In.) | 12 3/8 in |
Outlet Dia. (In.) | 10 in |
Dimension G (In.) | 13 1/4 in |
Outlet Duct Connection Height | 19 3/4 in |
Wheel Diameter | 14 in |
Overall Width | 23 in |
Inlet Duct Connection Width | 19 7/8 in |
Inlet Duct Connection Height | 19 7/8 in |
Shaft Diameter | 3/4 in |
Overall Height | 23 in |
Outlet Duct Connection Width | 19 3/4 in |
Outlet Diameter | 10 in |
Overall Depth | 22 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 10 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 3,101 cfm, Airflow @ 0.125 in SP 3,070 cfm, Airflow @ 0.250 in SP 3,038 cfm, Airflow @ 0.375 in SP 3,007 cfm, Airflow @ 0.500 in SP 2,976 cfm, Airflow @ 0.750 in SP 2,910 cfm, Airflow @ 1.000 in SP 2,843 cfm, Airflow @ 1.250 in SP 2,771 cfm, Airflow @ 1.500 in SP 2,691 cfm, Airflow @ 2.000 in SP 2,515 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00130)
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 8, High Capacity, Synthetic, 6B943, White (6B943)
- SUPCO Heat Pump Filter Dryer, 3/8", SAE, 16"cu. (HP163)
- DAYTON Gas Unit Heater, NG, 400,000, 5,800 cfm, Direct, Propeller, 3/4 in (55FG74)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Duct Blower, 18 In (5AV80)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 160LF 115V)
- Dayton Square Centrifugal In-Line Blowers