Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 3101 CFM
Mfr # 7J657
Zoro # G4011131
product price: $2,181.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,181.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 115/208-230
- Motor HP 2 hp
- CFM @ 0.250-In. SP 3038
- Max. Depth (In.) 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J657
- Zoro # G4011131
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Max. Depth (In.) | 22 in |
Dimension F (In.) | 17 in |
Dimension A (In.) | 23 1/8 in |
Height (In.) | 23 in |
Dimension E (In.) | 20 in |
Dimension B (In.) | 22 in |
Width (In.) | 23 in |
Outlet Dia. (In.) | 10 in |
Max. Motor Height (In.) | 12 3/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension G (In.) | 13 1/4 in |
Outlet Height (In.) | 19 7/8 in |
Outlet Width (In.) | 19 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension C (In.) | 19 7/8 in |
Inlet Width (In.) | 19 7/8 in |
Inlet Height (In.) | 19 7/8 in |
Inlet Dia. (In.) | 10 in |
Inlet Duct Connection Height | 19 7/8 in |
Shaft Diameter | 3/4 in |
Inlet Duct Connection Width | 19 7/8 in |
Overall Height | 23 in |
Overall Width | 23 in |
Inlet Diameter | 10 in |
Wheel Diameter | 14 in |
Outlet Duct Connection Height | 19 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | 10 in |
Outlet Duct Connection Width | 19 3/4 in |
Overall Depth | 22 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 3,101 cfm, Airflow @ 0.125 in SP 3,070 cfm, Airflow @ 0.250 in SP 3,038 cfm, Airflow @ 0.375 in SP 3,007 cfm, Airflow @ 0.500 in SP 2,976 cfm, Airflow @ 0.750 in SP 2,910 cfm, Airflow @ 1.000 in SP 2,843 cfm, Airflow @ 1.250 in SP 2,771 cfm, Airflow @ 1.500 in SP 2,691 cfm, Airflow @ 2.000 in SP 2,515 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Relay Cntrl 24V 5060 Hz Spst (S1-02424103000)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. W (3HGJ9)
- ICM CONTROLS Sc070 2-Wire Heat Only (SC070)
- ROBINAIR Brass Manifold Hose Kit (45111)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- Dayton Square Centrifugal In-Line Blowers