Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 2944 CFM
Mfr # 7J663
Zoro # G3894755
product price: $1,797.99
/ea
Free Shipping & Returns
$1,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 in
- Voltage 115/208-230
- Motor HP 3/4 hp
- Drive Type Belt Drive
- Sones @ 0.000-In. SP @ 5 Ft. 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J663
- Zoro # G3894755
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 16 in |
Dimension A (In.) | 26 1/8 in |
Outlet Height (In.) | 22 7/8 in |
Width (In.) | 26 in |
Outlet Dia. (In.) | 11 7/8 in |
Dimension C (In.) | 22 7/8 in |
Outlet Width (In.) | 22 7/8 in |
Max. Depth (In.) | 26 in |
Height (In.) | 26 in |
Inlet Height (In.) | 22 7/8 in |
Dimension B (In.) | 26 in |
Dimension E (In.) | 20 in |
Dimension D (In.) | 1 1/2 in |
Inlet Width (In.) | 22 7/8 in |
Dimension G (In.) | 13 1/4 in |
Dimension F (In.) | 17 in |
Inlet Dia. (In.) | 11 7/8 in |
Max. Motor Height (In.) | 13 3/8 in |
Shaft Dia. (In.) | 1 in |
Inlet Duct Connection Width | 22 7/8 in |
Outlet Duct Connection Width | 22 3/4 in |
Inlet Diameter | 11.8 in |
Outlet Diameter | 11 3/4 in |
Wheel Diameter | 16 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 26 in |
Overall Depth | 26 in |
Outlet Duct Connection Height | 22 3/4 in |
Inlet Duct Connection Height | 22 7/8 in |
Shaft Diameter | 1 in |
Overall Height | 26 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 in, Airflow @ 0.125 in SP 2,879 cfm, Airflow @ 0.250 in SP 2,812 cfm, Airflow @ 0.375 in SP 2,741 cfm, Airflow @ 0.500 in SP 2,671 cfm, Airflow @ 0.750 in SP 2,504 cfm, Airflow @ 1.000 in SP 2,307 cfm, Airflow @ 1.250 in SP 2,059 cfm, Airflow @ 1.500 in SP 1,734 cfm, For High-Static Pressure Applications Yes, Maximum Inlet Air Temperature 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Service/Shut Off Valve, 5/8 In, Copper (QL171R-10-10)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21DD)
- AAF FLANDERS 14x24x1 FBG Furn Filter (10055.011424)
- FASCO Rectangular OEM Blower, 3000/1950 RPM, 1 Phase, Direct, Steel 2 Speed (A194)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON Duct Blower, 24 In (7H484)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Duct Blower, 18 In (7H463)
- Dayton Square Centrifugal In-Line Blowers