Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 2922 CFM
Mfr # 7J673
Zoro # G3922362
product price: $2,299.99
/ea
Free Shipping & Returns
$2,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 in
- Voltage 115/230
- Motor HP 1/2 hp
- CFM @ 0.125-In. SP 2852
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J673
- Zoro # G3922362
- UPC # 00194484318581
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 18 in |
Max. Motor Height (In.) | 13 3/8 in |
Dimension D (In.) | 1 1/2 in |
Inlet Height (In.) | 23 7/8 in |
Dimension G (In.) | 13 1/4 in |
Max. Depth (In.) | 28 in |
Outlet Width (In.) | 23 7/8 in |
Dimension C (In.) | 23 7/8 in |
Outlet Dia. (In.) | 13 1/4 in |
Outlet Height (In.) | 23 7/8 in |
Dimension E (In.) | 20 in |
Dimension A (In.) | 27 1/8 in |
Height (In.) | 28 in |
Inlet Width (In.) | 23 7/8 in |
Width (In.) | 28 in |
Dimension B (In.) | 28 in |
Inlet Dia. (In.) | 13 1/4 in |
Shaft Dia. (In.) | 1 in |
Dimension F (In.) | 17 in |
Outlet Duct Connection Width | 23 3/4 in |
Overall Depth | 28 in |
Wheel Diameter | 18 in |
Inlet Duct Connection Height | 23 7/8 in |
Overall Width | 28 in |
Outlet Dimensions H x W | 23 3/4 in x 23 3/4 in |
Overall Height | 28 in |
Inlet Duct Connection Width | 23 7/8 in |
Dimensons H x W x D | 28 in x 23 3/4 in x 28 in |
Inlet Diameter | 13.2 in |
Wheel Dimensions | 18 in Dia. |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Height | 23 3/4 in |
Shaft Diameter | 1 in |
Outlet Diameter | 13 1/4 in |
Inlet H x W | 23 7/8 in x 23 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 in, Airflow @ 0.125 in SP 2,852 cfm, Airflow @ 0.250 in SP 2,755 cfm, Airflow @ 0.375 in SP 2,648 cfm, Airflow @ 0.500 in SP 2,527 cfm, Airflow @ 0.750 in SP 2,236 cfm, Airflow @ 1.000 in SP 1,799 cfm, For High-Static Pressure Applications Yes, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Motor, 3/4 HP, 208/230/460V, 3 Phase (111049)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- TPI Workstation Fan, Wall-Mount, 24 Blade Diameter, 1/8 Hp (08540702)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 39-1/2 in x 39-1/2 in (53DR18)
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg (7M7R5)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DCM Evaporator, Blower Assembly, Blue Bird (TA0040001)
- Dayton Square Centrifugal In-Line Blowers