Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 2815 CFM
Mfr # 7J656
Zoro # G4168622
product price: $2,097.99
/ea
Free Shipping & Returns
$2,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
- Sones @ 0.000-In. SP @ 5 Ft. 30
- Inlet Height (In.) 19 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J656
- Zoro # G4168622
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Inlet Height (In.) | 19 7/8 in |
Inlet Dia. (In.) | 10 in |
Dimension B (In.) | 22 in |
Dimension D (In.) | 1 1/2 in |
Dimension A (In.) | 23 1/8 in |
Outlet Dia. (In.) | 10 in |
Max. Depth (In.) | 22 in |
Max. Motor Height (In.) | 12 3/8 in |
Shaft Dia. (In.) | 3/4 in |
Inlet Width (In.) | 19 7/8 in |
Outlet Height (In.) | 19 7/8 in |
Height (In.) | 23 in |
Dimension F (In.) | 17 in |
Dimension G (In.) | 13 1/4 in |
Dimension E (In.) | 20 in |
Dimension C (In.) | 19 7/8 in |
Outlet Width (In.) | 19 7/8 in |
Width (In.) | 23 in |
Inlet Diameter | 10 in |
Overall Height | 23 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 22 in |
Outlet Diameter | 10 in |
Shaft Diameter | 3/4 in |
Outlet Duct Connection Height | 19 3/4 in |
Inlet Duct Connection Height | 19 7/8 in |
Inlet Duct Connection Width | 19 7/8 in |
Overall Width | 23 in |
Outlet Duct Connection Width | 19 3/4 in |
Outlet Dimensions H x W | 19 3/4 in x 19 3/4 in |
Wheel Dimensions | 14 in Dia. |
Dimensons H x W x D | 23 in x 19 3/4 in x 22 in |
Inlet H x W | 19 7/8 in x 19 7/8 in |
Wheel Diameter | 14 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 2,815 cfm, Airflow @ 0.125 in SP 2,780 cfm, Airflow @ 0.250 in SP 2,746 cfm, Airflow @ 0.375 in SP 2,711 cfm, Airflow @ 0.500 in SP 2,676 cfm, Airflow @ 0.750 in SP 2,603 cfm, Airflow @ 1.000 in SP 2,525 cfm, Airflow @ 1.250 in SP 2,437 cfm, Airflow @ 1.500 in SP 2,339 cfm, Airflow @ 2.000 in SP 2,134 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP TUBING-1/4"" &COIL50' WHT (R255DT)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 7 (6B989)
- TEMPCO Screw Plug Immersion Heater, 14-7/8 In. L (TSP02106)
- ALL-FILTERS 14X14X1 Poly Disposable Panel Air Filter MERV 6, 6PK (14141.6 6pk)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K438)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- Dayton Square Centrifugal In-Line Blowers