Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 2751 CFM
Mfr # 7J634
Zoro # G4048012
product price: $1,878.99
/ea
Free Shipping & Returns
$1,878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 1 hp
- Shaft Dia. (In.) 3/4 in
- Blower RPM 2057
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J634
- Zoro # G4048012
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Shaft Dia. (In.) | 3/4 in |
Height (In.) | 21 in |
Inlet Dia. (In.) | 9 3/8 in |
Outlet Height (In.) | 17 7/8 in |
Inlet Height (In.) | 17 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension E (In.) | 20 in |
Dimension F (In.) | 17 in |
Dimension G (In.) | 13 1/4 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension B (In.) | 21 in |
Outlet Dia. (In.) | 9 3/8 in |
Max. Depth (In.) | 21 in |
Width (In.) | 21 in |
Dimension C (In.) | 17 7/8 in |
Outlet Width (In.) | 17 7/8 in |
Dimension A (In.) | 21 1/8 in |
Inlet Width (In.) | 17 7/8 in |
Dimensons H x W x D | 21 in x 17 3/4 in x 21 in |
Inlet Duct Connection Height | 17 7/8 in |
Inlet Duct Connection Width | 17 7/8 in |
Outlet Duct Connection Width | 17 3/4 in |
Overall Height | 21 in |
Shaft Diameter | 3/4 in |
Wheel Diameter | 13 1/2 in |
Wheel Dimensions | 13 1/2 in Dia. |
Inlet Diameter | 9.3 in |
Inlet H x W | 17 7/8 in x 17 7/8 in |
Outlet Dimensions H x W | 17 3/4 in x 17 3/4 in |
Overall Depth | 21 in |
Outlet Diameter | 9 1/4 in |
Overall Width | 21 in |
Outlet Duct Connection Height | 17 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,751 cfm, Airflow @ 0.125 in SP 2,708 cfm, Airflow @ 0.250 in SP 2,661 cfm, Airflow @ 0.375 in SP 2,598 cfm, Airflow @ 0.500 in SP 2,543 cfm, Airflow @ 0.750 in SP 2,432 cfm, Airflow @ 1.000 in SP 2,294 cfm, Airflow @ 1.250 in SP 2,125 cfm, Airflow @ 1.500 in SP 1,935 cfm, Airflow @ 2.000 in SP 1,364 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 30X32X2 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 295 X 3175 X 175 MADE IN THE US (WY-0QXW-9)
- REVCOR Propeller, Dia 22 In, 31 Deg Pitch (TNT2203-31 R)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Plastic 1 Speed (A196)
- REVCOR Blower Whl, Dia 4 In, Width 2 1/2 In (BH400-250S L)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL5)
- DAYTON InLine Blower, w/ 3/4 HP Drive Pkg (7M7T2)
- DAYTON Inline Blower, Belt-Drive, 3144 CFM (7J635)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Duct Blower, 14 In (5AV78)
- Dayton Square Centrifugal In-Line Blowers