Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 2751 CFM
Mfr # 7J633
Zoro # G3894843
product price: $1,593.99
/ea
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 115/208-230
- Motor HP 1 hp
- Sones @ 0.000-In. SP @ 5 Ft. 25
- Motor Enclosure Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J633
- Zoro # G3894843
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension A (In.) | 21 1/8 in |
Max. Depth (In.) | 21 in |
Dimension G (In.) | 13 1/4 in |
Outlet Width (In.) | 17 7/8 in |
Inlet Width (In.) | 17 7/8 in |
Width (In.) | 21 in |
Outlet Height (In.) | 17 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension C (In.) | 17 7/8 in |
Dimension E (In.) | 20 in |
Inlet Height (In.) | 17 7/8 in |
Dimension F (In.) | 17 in |
Dimension B (In.) | 21 in |
Height (In.) | 21 in |
Dimension D (In.) | 1 1/2 in |
Outlet Dia. (In.) | 9 3/8 in |
Inlet Dia. (In.) | 9 3/8 in |
Wheel Dimensions | 13 1/2 in Dia. |
Inlet Diameter | 9.3 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Height | 17 3/4 in |
Dimensons H x W x D | 21 in x 17 3/4 in x 21 in |
Overall Height | 21 in |
Outlet Dimensions H x W | 17 3/4 in x 17 3/4 in |
Outlet Diameter | 9 1/4 in |
Inlet Duct Connection Height | 17 7/8 in |
Inlet H x W | 17 7/8 in x 17 7/8 in |
Shaft Diameter | 3/4 in |
Overall Depth | 21 in |
Wheel Diameter | 13 1/2 in |
Overall Width | 21 in |
Inlet Duct Connection Width | 17 7/8 in |
Outlet Duct Connection Width | 17 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,751 cfm, Airflow @ 0.125 in SP 2,708 cfm, Airflow @ 0.250 in SP 2,661 cfm, Airflow @ 0.375 in SP 2,598 cfm, Airflow @ 0.500 in SP 2,543 cfm, Airflow @ 0.750 in SP 2,432 cfm, Airflow @ 1.000 in SP 2,294 cfm, Airflow @ 1.250 in SP 2,125 cfm, Airflow @ 1.500 in SP 1,935 cfm, Airflow @ 2.000 in SP 1,364 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STEEL COLLAR&WASHER 1"" (6846)
- EVERPURE Cartridge, Water Filter - Mc (EV961256)
- ROBERTSHAW Flange Gasket (40-010)
- NORDFAB Round Reducer, 14 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040025924)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Inline Blower, Belt-Drive, 3144 CFM (7J635)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K438)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg (7A0K1)
- Dayton Square Centrifugal In-Line Blowers