Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 27,490 CFM
Mfr # 7J698
Zoro # G4028254
product price: $8,361.99
/ea
Free Shipping & Returns
$8,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 42 1/2 in
- Voltage 208-230/460
- Motor HP 10 hp
- Width (In.) 58 in
- Stock No. 7J698
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J698
- Zoro # G4028254
- UPC # 00194484318802
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 42 1/2 in |
Width (In.) | 58 in |
Max. Motor Height (In.) | 18 7/8 in |
Dimension A (In.) | 58 in |
Inlet Height (In.) | 43 7/8 in |
Dimension E (In.) | 35 1/4 in |
Inlet Dia. (In.) | 30 1/3 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension C (In.) | 53 7/8 in |
Inlet Width (In.) | 43 7/8 in |
Max. Depth (In.) | 50 in |
Dimension G (In.) | 18 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension F (In.) | 22 in |
Dimension B (In.) | 50 in |
Outlet Height (In.) | 43 7/8 in |
Height (In.) | 58 in |
Outlet Dia. (In.) | 30 1/3 in |
Outlet Width (In.) | 43 7/8 in |
Outlet Diameter | 30 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 42 1/2 in Dia. |
Outlet Duct Connection Height | 43 3/4 in |
Dimensons H x W x D | 58 in x 43 3/4 in x 50 in |
Overall Width | 58 in |
Overall Depth | 50 in |
Inlet Duct Connection Width | 53 7/8 in |
Shaft Diameter | 1 1/4 in |
Inlet Diameter | 30.3 in |
Wheel Diameter | 42 1/2 in |
Overall Height | 58 in |
Outlet Dimensions H x W | 43 3/4 in x 43 3/4 in |
Inlet H x W | 53 7/8 in x 53 7/8 in |
Inlet Duct Connection Height | 53 7/8 in |
Outlet Duct Connection Width | 43 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 42 1/2 in, Airflow @ 0.000 in SP 27,490 cfm, Airflow @ 0.125 in SP 27,027 cfm, Airflow @ 0.250 in SP 26,565 cfm, Airflow @ 0.375 in SP 26,071 cfm, Airflow @ 0.500 in SP 25,524 cfm, Airflow @ 0.750 in SP 24,424 cfm, Airflow @ 1.000 in SP 23,246 cfm, Airflow @ 1.250 in SP 22,054 cfm, Airflow @ 1.500 in SP 20,499 cfm, Airflow @ 2.000 in SP 16,320 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 1500/750 W, 240VAC (FDI1504)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close Differential, SPDT, 120/240VAC (A19DAF-2C)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1-1/2 in, Elliptical, PK 2 (T180-3X4X1-1/2E-PK2)
- DAYTON Inline Blower, 16 In, w/ 2 HP Drive Pkg (7A0K0)
- DAYTON Inline Blower, 18 In, w/ 3/4 HP Drive Pkg (7A0K6)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- Dayton Square Centrifugal In-Line Blowers