Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 2561 CFM
Mfr # 7J672
Zoro # G3969804
product price: $2,181.99
/ea
Free Shipping & Returns
$2,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 in
- Voltage 115/208-230
- Motor HP 1/3 hp
- Dimension D (In.) 1 1/2 in
- Sones @ 0.000-In. SP @ 5 Ft. 11.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J672
- Zoro # G3969804
- UPC # 00194484318574
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 18 in |
Dimension D (In.) | 1 1/2 in |
Inlet Height (In.) | 23 7/8 in |
Shaft Dia. (In.) | 1 in |
Dimension C (In.) | 23 7/8 in |
Outlet Height (In.) | 23 7/8 in |
Dimension F (In.) | 17 in |
Max. Motor Height (In.) | 13 3/8 in |
Inlet Dia. (In.) | 13 1/4 in |
Dimension E (In.) | 21 in |
Width (In.) | 28 in |
Inlet Width (In.) | 23 7/8 in |
Max. Depth (In.) | 28 in |
Dimension A (In.) | 28 in |
Outlet Dia. (In.) | 13 1/4 in |
Dimension B (In.) | 28 in |
Height (In.) | 28 in |
Outlet Width (In.) | 23 7/8 in |
Dimension G (In.) | 13 3/8 in |
Wheel Diameter | 18 in |
Inlet Duct Connection Height | 23 7/8 in |
Overall Width | 28 in |
Inlet Diameter | 13.2 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Height | 23 3/4 in |
Outlet Diameter | 13 1/4 in |
Overall Depth | 28 in |
Shaft Diameter | 1 in |
Inlet Duct Connection Width | 23 7/8 in |
Outlet Duct Connection Width | 23 3/4 in |
Overall Height | 28 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 in, Airflow @ 0.125 in SP 2,474 cfm, Airflow @ 0.250 in SP 2,360 cfm, Airflow @ 0.375 in SP 2,225 cfm, Airflow @ 0.500 in SP 2,067 cfm, Airflow @ 0.750 in SP 1,630 cfm, For High-Static Pressure Applications Yes, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 521519A 3/4" Sweat Lead Free (521519A)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 240/277V AC (5E187)
- SELKIRK 3Vp-14 Pellet Increaser (243304)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Rubber (2101-0200-1525)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Duct Blower, 20 In (7H478)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Duct Blower, 24 In (7H484)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- Dayton Square Centrifugal In-Line Blowers