Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 24,968 CFM
Mfr # 7J697
Zoro # G3914461
product price: $8,161.99
/ea
Free Shipping & Returns
$8,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 42 1/2 in
- Voltage 208-230/460
- Motor HP 7 1/2 hp
- Assembled/Unassembled Unassembled
- CFM @ 0.125-In. SP 24,459
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J697
- Zoro # G3914461
- UPC # 00194484318796
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 42 1/2 in |
Inlet Height (In.) | 43 7/8 in |
Dimension A (In.) | 58 in |
Max. Depth (In.) | 50 in |
Dimension B (In.) | 50 in |
Dimension D (In.) | 1 1/2 in |
Max. Motor Height (In.) | 18 7/8 in |
Inlet Width (In.) | 43 7/8 in |
Inlet Dia. (In.) | 30 1/3 in |
Dimension E (In.) | 35 1/4 in |
Outlet Height (In.) | 43 7/8 in |
Dimension F (In.) | 22 in |
Dimension C (In.) | 53 7/8 in |
Shaft Dia. (In.) | 1 1/4 in |
Width (In.) | 58 in |
Height (In.) | 58 in |
Dimension G (In.) | 18 7/8 in |
Outlet Dia. (In.) | 30 1/3 in |
Outlet Width (In.) | 43 7/8 in |
Outlet Duct Connection Height | 43 3/4 in |
Wheel Diameter | 42 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 1/4 in |
Outlet Diameter | 30 1/4 in |
Outlet Duct Connection Width | 43 3/4 in |
Overall Depth | 50 in |
Inlet Duct Connection Height | 53 7/8 in |
Overall Height | 58 in |
Inlet Duct Connection Width | 53 7/8 in |
Overall Width | 58 in |
Inlet Diameter | 30.3 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 42 1/2 in, Airflow @ 0.000 in SP 24,968 cfm, Airflow @ 0.125 in SP 24,459 cfm, Airflow @ 0.250 in SP 23,950 cfm, Airflow @ 0.375 in SP 23,363 cfm, Airflow @ 0.500 in SP 22,762 cfm, Airflow @ 0.750 in SP 21,502 cfm, Airflow @ 1.000 in SP 20,206 cfm, Airflow @ 1.250 in SP 18,533 cfm, Airflow @ 1.500 in SP 16,581 cfm, Maximum Static Pressure 1 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO SHIELD UV-C Air Sanitizer System, Cleans Air of Bacteria, Germs, Mold and Allergens (50-BUVAS-E)
- HONEYWELL L4006E1000 High Limit, Manual (L4006E1000)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4316-44)
- REVCOR Blower Whl, Dia 9 7/8 In, Width 9 1/4 In (FC987-925D L)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- J&D MFG J&D Shaded Pole Blower, 1/125 HP, 60 CFM, (VBM60A-P)
- Dayton Square Centrifugal In-Line Blowers