Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 2176 CFM
Mfr # 7J630
Zoro # G3973112
Free Shipping & Returns
$1,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 1/2 hp
- Bearing Type Sealed Pillow Block
- Inlet Height (In.) 17 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7J630
- Zoro # G3973112
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Inlet Height (In.) | 17 7/8 in |
Dimension B (In.) | 21 in |
Dimension G (In.) | 13 1/4 in |
Outlet Dia. (In.) | 9 3/8 in |
Dimension A (In.) | 21 1/8 in |
Max. Depth (In.) | 21 in |
Dimension F (In.) | 17 in |
Height (In.) | 21 in |
Inlet Width (In.) | 17 7/8 in |
Dimension E (In.) | 20 in |
Max. Motor Height (In.) | 12 1/2 in |
Outlet Width (In.) | 17 7/8 in |
Dimension C (In.) | 17 7/8 in |
Inlet Dia. (In.) | 9 3/8 in |
Width (In.) | 21 in |
Dimension D (In.) | 1 1/2 in |
Shaft Dia. (In.) | 3/4 in |
Outlet Height (In.) | 17 7/8 in |
Outlet Duct Connection Width | 17 3/4 in |
Inlet Diameter | 9.3 in |
Outlet Duct Connection Height | 17 3/4 in |
Inlet Duct Connection Width | 17 7/8 in |
Shaft Diameter | 3/4 in |
Inlet Duct Connection Height | 17 7/8 in |
Overall Depth | 21 in |
Outlet Diameter | 9 1/4 in |
Wheel Diameter | 13 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 21 in |
Overall Width | 21 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,176 cfm, Airflow @ 0.125 in SP 2,121 cfm, Airflow @ 0.250 in SP 2,045 cfm, Airflow @ 0.375 in SP 1,978 cfm, Airflow @ 0.500 in SP 1,903 cfm, Airflow @ 0.750 in SP 1,708 cfm, Airflow @ 1.000 in SP 1,461 cfm, Airflow @ 1.250 in SP 1,087 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, PVC (0656-0500-0001)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC604-4)
- BELIMO VALVE RETROFIT LINKAGE (UGLK1000)
- DAYTON Replacement Blower 'Wheel (2ZB45)
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg (7M7R5)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1287 CFM (5TCL0)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Duct Blower, 20 In (7H478)
- Dayton Square Centrifugal In-Line Blowers