Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 21,785 CFM
Mfr # 7J696
Zoro # G3933605
product price: $7,625.99
/ea
Free Shipping & Returns
$7,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 42 1/2 in
- Voltage 208-230/460
- Motor HP 5 hp
- Max. Inlet Temp. (Deg. F) 160 Degrees F
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J696
- Zoro # G3933605
- UPC # 00194484318789
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 42 1/2 in |
Dimension G (In.) | 18 7/8 in |
Inlet Height (In.) | 43 7/8 in |
Inlet Width (In.) | 43 7/8 in |
Dimension F (In.) | 22 in |
Max. Depth (In.) | 50 in |
Dimension A (In.) | 58 in |
Outlet Dia. (In.) | 30 1/3 in |
Width (In.) | 58 in |
Dimension B (In.) | 50 in |
Outlet Height (In.) | 43 7/8 in |
Dimension C (In.) | 53 7/8 in |
Dimension D (In.) | 1 1/2 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension E (In.) | 35 1/4 in |
Inlet Dia. (In.) | 30 1/3 in |
Height (In.) | 58 in |
Outlet Width (In.) | 43 7/8 in |
Max. Motor Height (In.) | 18 7/8 in |
Dimensons H x W x D | 58 in x 43 3/4 in x 50 in |
Inlet Diameter | 30.3 in |
Outlet Dimensions H x W | 43 3/4 in x 43 3/4 in |
Shaft Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Width | 43 3/4 in |
Outlet Duct Connection Height | 43 3/4 in |
Wheel Dimensions | 42 1/2 in Dia. |
Overall Width | 58 in |
Inlet H x W | 53 7/8 in x 53 7/8 in |
Outlet Diameter | 30 1/4 in |
Inlet Duct Connection Height | 53 7/8 in |
Overall Height | 58 in |
Wheel Diameter | 42 1/2 in |
Overall Depth | 50 in |
Inlet Duct Connection Width | 53 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 42 1/2 in, Airflow @ 0.000 in SP 21,785 cfm, Airflow @ 0.125 in SP 21,202 cfm, Airflow @ 0.250 in SP 20,581 cfm, Airflow @ 0.375 in SP 19,891 cfm, Airflow @ 0.500 in SP 19,183 cfm, Airflow @ 0.750 in SP 17,697 cfm, Airflow @ 1.000 in SP 15,790 cfm, Airflow @ 1.250 in SP 13,043 cfm, Maximum Static Pressure 1 1/4 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Conduit Kit, Liquid Tight, 4 ft L, # 10THHN (6-12-4)
- DAYTON Direct Drive Blower, 115/230 V (7AP89)
- ALL-FILTERS 16X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16242.C 6PK)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC9200W)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Duct Blower, 24 In (7H484)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K446)
- Dayton Square Centrifugal In-Line Blowers