Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 1948 CFM
Mfr # 7J650
Zoro # G3952934
product price: $1,956.99
/ea
Free Shipping & Returns
$1,956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 208-230/460
- Motor HP 1/2 hp
- Max. Inlet Temp. (Deg. F) 160 Degrees F
- Bearing Type Regreasable Pillow Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J650
- Zoro # G3952934
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Height (In.) | 23 in |
Outlet Height (In.) | 19 7/8 in |
Dimension C (In.) | 19 7/8 in |
Inlet Dia. (In.) | 10 in |
Outlet Width (In.) | 19 7/8 in |
Width (In.) | 23 in |
Dimension A (In.) | 23 1/8 in |
Dimension E (In.) | 20 in |
Dimension D (In.) | 1 1/2 in |
Inlet Height (In.) | 19 7/8 in |
Inlet Width (In.) | 19 7/8 in |
Dimension B (In.) | 22 in |
Dimension F (In.) | 17 in |
Max. Depth (In.) | 22 in |
Max. Motor Height (In.) | 12 3/8 in |
Outlet Dia. (In.) | 10 in |
Shaft Dia. (In.) | 3/4 in |
Dimension G (In.) | 13 1/4 in |
Overall Width | 23 in |
Outlet Duct Connection Height | 19 3/4 in |
Wheel Diameter | 14 in |
Outlet Diameter | 10 in |
Overall Height | 23 in |
Inlet Duct Connection Height | 19 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 22 in |
Outlet Duct Connection Width | 19 3/4 in |
Shaft Diameter | 3/4 in |
Inlet Diameter | 10 in |
Inlet Duct Connection Width | 19 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 1,948 cfm, Airflow @ 0.125 in SP 1,898 cfm, Airflow @ 0.250 in SP 1,847 cfm, Airflow @ 0.375 in SP 1,794 cfm, Airflow @ 0.500 in SP 1,737 cfm, Airflow @ 0.750 in SP 1,601 cfm, Airflow @ 1.000 in SP 1,449 cfm, Airflow @ 1.250 in SP 1,256 cfm, Maximum Static Pressure 1 1/4 in wc, For High-Static Pressure Applications Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER-TITE All Flexible Flashing, 3" (81810)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 3950 cfm, 115V (484X42)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In, Wheel Width (In.): 7 in (2UTT8)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON Duct Blower, 24 In (7H484)
- FASCO Centrifugal Blower, 115 Volts 3000 RPM (B75*****##*)
- Dayton Square Centrifugal In-Line Blowers