Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 1908 CFM
Mfr # 7J628
Zoro # G4153353
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 115/208-230
- Motor HP 1/3 hp
- CFM @ 0.500-In. SP 1573
- CFM @ 0.125-In. SP 1842
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J628
- Zoro # G4153353
- UPC # 00190735108659
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Inlet Height (In.) | 17 7/8 in |
Dimension G (In.) | 13 1/4 in |
Dimension C (In.) | 17 7/8 in |
Dimension A (In.) | 21 1/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension E (In.) | 20 in |
Outlet Width (In.) | 17 7/8 in |
Max. Depth (In.) | 21 in |
Inlet Width (In.) | 17 7/8 in |
Dimension F (In.) | 17 in |
Dimension D (In.) | 1 1/2 in |
Outlet Dia. (In.) | 9 3/8 in |
Height (In.) | 21 in |
Dimension B (In.) | 21 in |
Shaft Dia. (In.) | 3/4 in |
Inlet Dia. (In.) | 9 3/8 in |
Outlet Height (In.) | 17 7/8 in |
Width (In.) | 21 in |
Wheel Diameter | 13 1/2 in |
Overall Width | 21 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 21 in |
Inlet Duct Connection Width | 17 7/8 in |
Inlet Diameter | 9.3 in |
Outlet Duct Connection Height | 17 3/4 in |
Inlet Duct Connection Height | 17 7/8 in |
Overall Height | 21 in |
Outlet Duct Connection Width | 17 3/4 in |
Outlet Diameter | 9 1/4 in |
Shaft Diameter | 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 1,908 cfm, Airflow @ 0.125 in SP 1,842 cfm, Airflow @ 0.250 in SP 1,758 cfm, Airflow @ 0.375 in SP 1,677 cfm, Airflow @ 0.500 in SP 1,573 cfm, Airflow @ 0.750 in SP 1,306 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Sealed Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 14 in. Air-Tite Take-Off (ATTO14)
- KOCH FILTER 24x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-031)
- AIR KING 9" Table & Floor Fan, Non-Oscillating, 3 Speeds, 120VAC, Gray, Carrying Handle, Rotating Fan Head (9530)
- CANARM Exhaust Fan, Hazardous Location, 18 In (AX18-4)
- DAYTON Duct Blower, 24 In (7H484)
- DAYTON Duct Blower, 18 In (5AV80)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Duct Blower, 16 In (5AV79)
- Dayton Square Centrifugal In-Line Blowers