Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 18,395 CFM
Mfr # 7J695
Zoro # G3956687
product price: $7,628.99
/ea
Free Shipping & Returns
$7,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 42 1/2 in
- Voltage 208-230/460
- Motor HP 3 hp
- Agency Compliance AMCA Sound & Air, UL/cUL 705
- Dimension E (In.) 35 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J695
- Zoro # G3956687
- UPC # 00194484318772
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 42 1/2 in |
Dimension E (In.) | 35 1/4 in |
Width (In.) | 58 in |
Dimension F (In.) | 22 in |
Max. Motor Height (In.) | 18 7/8 in |
Outlet Width (In.) | 43 7/8 in |
Shaft Dia. (In.) | 1 1/4 in |
Inlet Height (In.) | 43 7/8 in |
Outlet Height (In.) | 43 7/8 in |
Inlet Width (In.) | 43 7/8 in |
Dimension A (In.) | 58 in |
Dimension B (In.) | 50 in |
Max. Depth (In.) | 50 in |
Outlet Dia. (In.) | 30 1/3 in |
Height (In.) | 58 in |
Dimension C (In.) | 53 7/8 in |
Inlet Dia. (In.) | 30 1/3 in |
Dimension G (In.) | 18 7/8 in |
Dimension D (In.) | 1 1/2 in |
Overall Width | 58 in |
Overall Height | 58 in |
Outlet Diameter | 30 1/4 in |
Inlet Diameter | 30.3 in |
Shaft Diameter | 1 1/4 in |
Inlet Duct Connection Width | 53 7/8 in |
Inlet Duct Connection Height | 53 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Width | 43 3/4 in |
Overall Depth | 50 in |
Wheel Diameter | 42 1/2 in |
Outlet Duct Connection Height | 43 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 42 1/2 in, Airflow @ 0.000 in SP 18,395 cfm, Airflow @ 0.125 in SP 17,704 cfm, Airflow @ 0.250 in SP 16,910 cfm, Airflow @ 0.375 in SP 16,068 cfm, Airflow @ 0.500 in SP 15,188 cfm, Airflow @ 0.750 in SP 12,941 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 1/4 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 557s Smart Vacuum Kit with hoses - Smart digital Manifold (0564 5572 01)
- PRO-CELL AIR PURIFIER Air Purifier, 120/240V AC, 60Hz, White, 50 W (Duo-2000)
- JB INDUSTRIES Vacuum Pump Oil, 15 SAE Grade, Mineral Base Oil, 1 qt (DVO-12)
- TEMPCO T-Stat SPST 60-250 Deg F (TST-101-137)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1287 CFM (5TCL0)
- DELHI Direct Drive Sq, Inline Blower, 1/3HP, 10" (GSQ105-D)
- Dayton Square Centrifugal In-Line Blowers