Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 1762 CFM
Mfr # 7J642
Zoro # G4149424
product price: $1,689.99
/ea
Free Shipping & Returns
$1,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 3/4 hp
- Mounting Position Vertical/Horizontal
- Full Load Amps 2.9-2.8/1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J642
- Zoro # G4149424
- UPC # 00194484318536
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Inlet Height (In.) | 17 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension A (In.) | 21 1/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension E (In.) | 20 in |
Inlet Width (In.) | 17 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension B (In.) | 21 in |
Outlet Height (In.) | 17 7/8 in |
Dimension G (In.) | 13 1/4 in |
Outlet Width (In.) | 17 7/8 in |
Height (In.) | 21 in |
Outlet Dia. (In.) | 9 3/8 in |
Dimension F (In.) | 17 in |
Inlet Dia. (In.) | 9 3/8 in |
Dimension C (In.) | 17 7/8 in |
Width (In.) | 21 in |
Max. Depth (In.) | 21 in |
Inlet Duct Connection Height | 17 7/8 in |
Overall Width | 21 in |
Overall Depth | 21 in |
Overall Height | 21 in |
Outlet Diameter | 9 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Height | 17 3/4 in |
Inlet Duct Connection Width | 17 7/8 in |
Outlet Duct Connection Width | 17 3/4 in |
Wheel Diameter | 13 1/2 in |
Inlet Diameter | 9.3 in |
Shaft Diameter | 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 1,762 cfm, Airflow @ 0.125 in SP 1,728 cfm, Airflow @ 0.250 in SP 1,694 cfm, Airflow @ 0.375 in SP 1,660 cfm, Airflow @ 0.500 in SP 1,628 cfm, Airflow @ 0.750 in SP 1,563 cfm, Airflow @ 1.000 in SP 1,484 cfm, Airflow @ 1.250 in SP 1,397 cfm, Airflow @ 1.500 in SP 1,306 cfm, Airflow @ 2.000 in SP 1,048 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x20x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.9H)
- HEAT WAGON Regulator Gas Lp (099415 18)
- QMARK Cabinet Unit Heater Easy Install (CUS93505483FFW)
- ZORO SELECT Side Can Tap, Manual, Green (10U329)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 180 XLF 115V)
- Dayton Square Centrifugal In-Line Blowers