Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 1342 CFM
Mfr # 7J638
Zoro # G4005145
product price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 115/208-230
- Motor HP 1/3 hp
- Outlet Height (In.) 17 7/8 in
- Motor RPM 1725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J638
- Zoro # G4005145
- UPC # 00194484318499
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Outlet Height (In.) | 17 7/8 in |
Dimension C (In.) | 17 7/8 in |
Height (In.) | 21 in |
Outlet Dia. (In.) | 9 3/8 in |
Dimension B (In.) | 21 in |
Width (In.) | 21 in |
Dimension E (In.) | 20 in |
Dimension F (In.) | 17 in |
Dimension A (In.) | 21 1/8 in |
Dimension D (In.) | 1 1/2 in |
Max. Depth (In.) | 21 in |
Inlet Height (In.) | 17 7/8 in |
Inlet Width (In.) | 17 7/8 in |
Dimension G (In.) | 13 1/4 in |
Inlet Dia. (In.) | 9 3/8 in |
Shaft Dia. (In.) | 3/4 in |
Outlet Width (In.) | 17 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Wheel Diameter | 13 1/2 in |
Overall Depth | 21 in |
Outlet Duct Connection Height | 17 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 3/4 in |
Outlet Diameter | 9 1/4 in |
Inlet Duct Connection Width | 17 7/8 in |
Inlet Duct Connection Height | 17 7/8 in |
Overall Height | 21 in |
Overall Width | 21 in |
Outlet Duct Connection Width | 17 3/4 in |
Inlet Diameter | 9.3 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 1,342 cfm, Airflow @ 0.125 in SP 1,297 cfm, Airflow @ 0.250 in SP 1,253 cfm, Airflow @ 0.375 in SP 1,211 cfm, Airflow @ 0.500 in SP 1,163 cfm, Airflow @ 0.750 in SP 1,051 cfm, Airflow @ 1.000 in SP 934 cfm, Airflow @ 1.250 in SP 706 cfm, Maximum Static Pressure 1 1/4 in wc, For High-Static Pressure Applications Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENT-RITE 11 1/8" Non-Adj. Angle Steam (11)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- WESTWARD Spring Lock Coupler Tool Set, A/C (1YMH1)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 520W, 0.5" W x 10' L (B00052100L)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON Duct Blower, 18 In (5AV80)
- DELHI Direct Drive Sq, Inline Blower, 1/3HP, 10" (GSQ105-D-EC)
- Dayton Square Centrifugal In-Line Blowers