Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 36 In, w/ 2 HP Drive Pkg
Mfr # 7A0N3
Zoro # G3092241
product price: $7,071.99
/ea
Free Shipping & Returns
$7,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 36 in
- Voltage 208-230/460
- Motor HP 2 hp
- Max. Motor Height (In.) 18 in
- Dimension D (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0N3
- Zoro # G3092241
- UPC # 00194484309350
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 36 in |
Max. Motor Height (In.) | 18 in |
Dimension D (In.) | 1 1/2 in |
Outlet Width (In.) | 41 7/8 in |
Dimension B (In.) | 42 in |
Outlet Height (In.) | 41 7/8 in |
Height (In.) | 52 in |
Inlet Dia. (In.) | 24 1/2 in |
Width (In.) | 52 in |
Inlet Height (In.) | 41 7/8 in |
Dimension F (In.) | 22 in |
Dimension G (In.) | 18 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension C (In.) | 47 7/8 in |
Max. Depth (In.) | 42 in |
Outlet Dia. (In.) | 24 1/2 in |
Dimension E (In.) | 35 1/4 in |
Inlet Width (In.) | 41 7/8 in |
Dimension A (In.) | 52 in |
Shaft Diameter | 1 1/4 in |
Outlet Dimensions H x W | 41 3/4 in x 41 3/4 in |
Inlet Duct Connection Width | 47 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Dimensons H x W x D | 52 in x 41 3/4 in x 42 in |
Inlet H x W | 47 7/8 in x 47 7/8 in |
Outlet Diameter | 24 1/2 in |
Wheel Diameter | 36 in |
Outlet Duct Connection Height | 41 3/4 in |
Inlet Diameter | 24.5 in |
Outlet Duct Connection Width | 41 3/4 in |
Overall Height | 52 in |
Overall Width | 52 in |
Overall Depth | 42 in |
Wheel Dimensions | 36 in Dia. |
Inlet Duct Connection Height | 47 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 36 in, Airflow @ 0.000 in SP 13,633 cfm, Airflow @ 0.125 in SP 13,018 cfm, Airflow @ 0.250 in SP 12,323 cfm, Airflow @ 0.375 in SP 11,479 cfm, Airflow @ 0.500 in SP 10,736 cfm, Airflow @ 0.750 in SP 8,489 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 1/4 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 47K28 R02592A003 Wheel-Blower (47K28)
- BROAN Replacement Grille (FGR101)
- DURAVENT 5"X5"X3" BVENT Reducing Tee (5BVTR3)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 18 In. W (F42)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K438)
- DAYTON Duct Blower, 18 In (5AV80)
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg (7A0K1)
- DAYTON Inline Blower, 16 In, w/ 2 HP Drive Pkg (7A0K0)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Inline Blower, 18 In, w/ 3/4 HP Drive Pkg (7A0K6)
- Dayton Square Centrifugal In-Line Blowers