Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 36 In, w/ 2 HP Drive Pkg
Mfr # 7A0N2
Zoro # G2238756
product price: $7,138.99
/ea
Free Shipping & Returns
$7,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 36 in
- Voltage 115/208-230
- Motor HP 2 hp
- Max. Motor Height (In.) 18 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0N2
- Zoro # G2238756
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 36 in |
Max. Motor Height (In.) | 18 in |
Inlet Dia. (In.) | 24 1/2 in |
Width (In.) | 52 in |
Inlet Width (In.) | 41 7/8 in |
Dimension D (In.) | 1 1/2 in |
Outlet Width (In.) | 41 7/8 in |
Dimension G (In.) | 18 in |
Dimension E (In.) | 35 1/4 in |
Outlet Dia. (In.) | 24 1/2 in |
Max. Depth (In.) | 42 in |
Height (In.) | 52 in |
Dimension A (In.) | 52 in |
Outlet Height (In.) | 41 7/8 in |
Inlet Height (In.) | 41 7/8 in |
Dimension C (In.) | 47 7/8 in |
Dimension F (In.) | 22 in |
Dimension B (In.) | 42 in |
Shaft Dia. (In.) | 1 1/4 in |
Inlet Diameter | 24.5 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 52 in |
Outlet Diameter | 24 1/2 in |
Wheel Dimensions | 36 in Dia. |
Outlet Duct Connection Width | 41 3/4 in |
Dimensons H x W x D | 52 in x 41 3/4 in x 42 in |
Wheel Diameter | 36 in |
Inlet Duct Connection Width | 47 7/8 in |
Shaft Diameter | 1 1/4 in |
Inlet Duct Connection Height | 47 7/8 in |
Outlet Dimensions H x W | 41 3/4 in x 41 3/4 in |
Overall Width | 52 in |
Overall Depth | 42 in |
Inlet H x W | 47 7/8 in x 47 7/8 in |
Outlet Duct Connection Height | 41 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 36 in, Airflow @ 0.000 in SP 13,633 cfm, Airflow @ 0.125 in SP 13,018 cfm, Airflow @ 0.250 in SP 12,323 cfm, Airflow @ 0.375 in SP 11,479 cfm, Airflow @ 0.500 in SP 10,736 cfm, Airflow @ 0.750 in SP 8,489 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 1/4 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- AUBURN MANUFACTURING Flame Sensor 6" Flame Rod (E5-FRS-2-6)
- DAYTON Hydronic Unit Heater, 18-1/4" W (5PV63)
- MCDONNELL & MILLER Ea-157-L Long Electrode For (EA-157-L)
- DAYTON Inline Duct Blower, 20 In. Dia. (7H464)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Inline Blower, 16 In, w/ 2 HP Drive Pkg (7A0K0)
- DAYTON Inline Blower, 14 In, w/ 2 HP Drive Pkg (7A0J3)
- DAYTON InLine Blower, w/ 3/4 HP Drive Pkg (7M7T2)
- DELHI Direct Drive Sq, Inline Blower, 1/3HP, 10" (GSQ105-D)
- Dayton Square Centrifugal In-Line Blowers