Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 36 In, w/ 1 HP Drive Pkg
Mfr # 7A0M9
Zoro # G1142461
product price: $6,978.99
/ea
Free Shipping & Returns
$6,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 36 in
- Voltage 208-230/460
- Motor HP 1 hp
- Width (In.) 52 in
- Type Centrifugal, With Drive Package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0M9
- Zoro # G1142461
- UPC # 00194484309329
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 36 in |
Width (In.) | 52 in |
Dimension F (In.) | 22 in |
Dimension A (In.) | 52 in |
Shaft Dia. (In.) | 1 1/4 in |
Outlet Dia. (In.) | 24 1/2 in |
Dimension B (In.) | 42 in |
Inlet Height (In.) | 41 7/8 in |
Max. Depth (In.) | 42 in |
Dimension D (In.) | 1 1/2 in |
Max. Motor Height (In.) | 18 in |
Outlet Height (In.) | 41 7/8 in |
Height (In.) | 52 in |
Dimension C (In.) | 47 7/8 in |
Dimension G (In.) | 18 in |
Inlet Dia. (In.) | 24 1/2 in |
Inlet Width (In.) | 41 7/8 in |
Outlet Width (In.) | 41 7/8 in |
Dimension E (In.) | 35 1/4 in |
Inlet Duct Connection Height | 47 7/8 in |
Outlet Duct Connection Width | 41 3/4 in |
Outlet Duct Connection Height | 41 3/4 in |
Overall Height | 52 in |
Shaft Diameter | 1 1/4 in |
Inlet Duct Connection Width | 47 7/8 in |
Outlet Diameter | 24 1/2 in |
Overall Depth | 42 in |
Overall Width | 52 in |
Wheel Diameter | 36 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 24.5 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 36 in, Airflow @ 0.000 in SP 10,815 cfm, Airflow @ 0.125 in SP 10,039 cfm, Airflow @ 0.250 in SP 9,008 cfm, Airflow @ 0.375 in SP 7,892 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 1/4 in, Bearing Type Regreasable Pillow Block, Sound Level 12.5 sones @ 0.250 in SP and 5 ft, 12.6 sones @ 0.125 in SP and 5 ft, 12.7 sones @ 0.000 in SP and 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Electric Heating Cable, 120VAC, 50 FT Length (FFRG15-50)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (1C743)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- PACKARD Draft Inducer, 115V, Metal Housing, 9 1/2 in H. (66005)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Duct Blower, 24 In (7H484)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- Dayton Square Centrifugal In-Line Blowers