Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 30 In, w/ 3/4 HP Drive Pkg
Mfr # 7A0M1
Zoro # G3332892
product price: $5,257.99
/ea
Free Shipping & Returns
$5,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 30 in
- Voltage 208-230/460
- Motor HP 3/4 hp
- Wheel Type Backward-Inclined
- Dimension C (In.) 41 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0M1
- Zoro # G3332892
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 30 in |
Dimension C (In.) | 41 7/8 in |
Outlet Height (In.) | 41 7/8 in |
Max. Motor Height (In.) | 18 in |
Dimension F (In.) | 22 in |
Dimension E (In.) | 35 1/4 in |
Dimension G (In.) | 18 in |
Dimension D (In.) | 1 1/2 in |
Inlet Dia. (In.) | 20 1/2 in |
Inlet Width (In.) | 41 7/8 in |
Outlet Dia. (In.) | 20 1/2 in |
Dimension B (In.) | 38 in |
Height (In.) | 46 in |
Width (In.) | 46 in |
Outlet Width (In.) | 41 7/8 in |
Max. Depth (In.) | 38 in |
Inlet Height (In.) | 41 7/8 in |
Dimension A (In.) | 46 in |
Shaft Dia. (In.) | 1 1/4 in |
Overall Width | 46 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 1/4 in |
Wheel Diameter | 30 in |
Inlet Duct Connection Width | 41 7/8 in |
Outlet Duct Connection Height | 41 3/4 in |
Overall Height | 46 in |
Inlet Duct Connection Height | 41 7/8 in |
Outlet Duct Connection Width | 41 3/4 in |
Outlet Diameter | 20 1/2 in |
Overall Depth | 38 in |
Inlet Diameter | 20.5 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 in, Airflow @ 0.000 in SP 8,353 cfm, Airflow @ 0.125 in SP 7,693 cfm, Airflow @ 0.250 in SP 7,033 cfm, Airflow @ 0.375 in SP 6,181 cfm, Airflow @ 0.500 in SP 4,827 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 1/4 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Gas Valve Vr8200C Lp Gas For Dv55Spp (R5655)
- ALLEGRO INDUSTRIES Plastic Blower, 25ft. Ducting, 12" (9546-25)
- QMARK Electric Wall Heat Frame, 16 3/20" W (SMFL)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52MWW4LK-LED)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg (7M7R5)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON Duct Blower, 18 In (5AV80)
- DCM Evaporator, Blower Assembly (TA0140005)
- Dayton Square Centrifugal In-Line Blowers