Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 20 In, w/ 3 HP Drive Pkg
Mfr # 7A0L1
Zoro # G0868804
product price: $3,576.99
/ea
Free Shipping & Returns
$3,576.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Voltage 208-230/460
- Motor HP 3 hp
- CFM @ 1.500-In. SP 5738
- Motor Enclosure Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0L1
- Zoro # G0868804
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Dimension D (In.) | 1 1/2 in |
Dimension C (In.) | 27 7/8 in |
Dimension E (In.) | 30 in |
Max. Motor Height (In.) | 13 3/4 in |
Dimension B (In.) | 32 in |
Shaft Dia. (In.) | 1 in |
Inlet Dia. (In.) | 14 1/2 in |
Width (In.) | 32 in |
Outlet Dia. (In.) | 14 1/2 in |
Inlet Height (In.) | 27 7/8 in |
Dimension G (In.) | 16 in |
Height (In.) | 32 in |
Dimension F (In.) | 20 in |
Max. Depth (In.) | 32 in |
Outlet Width (In.) | 27 7/8 in |
Outlet Height (In.) | 27 7/8 in |
Dimension A (In.) | 31 1/8 in |
Inlet Width (In.) | 27 7/8 in |
Inlet Duct Connection Width | 27 7/8 in |
Outlet Duct Connection Width | 27 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Duct Connection Height | 27 7/8 in |
Wheel Diameter | 20 in |
Overall Width | 32 in |
Outlet Duct Connection Height | 27 3/4 in |
Overall Height | 32 in |
Overall Depth | 32 in |
Inlet Diameter | 14.5 in |
Outlet Diameter | 14 1/2 in |
Shaft Diameter | 1 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 7,425 cfm, Airflow @ 0.125 in SP 7,303 cfm, Airflow @ 0.250 in SP 7,181 cfm, Airflow @ 0.375 in SP 7,059 cfm, Airflow @ 0.500 in SP 6,936 cfm, Airflow @ 0.750 in SP 6,665 cfm, Airflow @ 1.000 in SP 6,383 cfm, Airflow @ 1.250 in SP 6,063 cfm, Airflow @ 1.500 in SP 5,738 cfm, Airflow @ 2.000 in SP 4,839 cfm, Airflow @ 2.500 in SP 4,839 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES & JONES Repair Head Assembly, 1 in. (40-415)
- PATTERSON Oscillator Assembly Oscillating, 120V (OSC BLUE)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (6B925)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Duct Blower, 30 In (7H487)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- Dayton Square Centrifugal In-Line Blowers